WEG 35018ST3HIE449T-W22 | BC3JJG

WEG 35018ST3HIE449T-W22 13890650 Electric Motor, 350Hp, 60Hz, 1800 Rpm

Item: BC3JJG Model: 35018ST3HIE449T-W22Cross Ref: 13890650
Limited Availability
€43,663.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque229%
Cold Locked Rotor Time81 sec.
CompositionCast Iron
Connection Cables Quantity3
DesignB
DrainType T, Threaded
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %86%
Efficiency At 50 %76%
Efficiency At 75 %83%
Fan Cover MaterialCast Iron
Fan MaterialBronze
Flange TypeWithout
Foot Flatness(0.005 Pol) 0.127 mm
FrameL447/9T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time45 sec.
Hp350 hp
Impregnation MethodConstant Resin Flow
Joints SealMolykote
L. R. Amps2175A
Locked Rotor Torque260%
Lrc6.9X(Code G)
Main Terminal Box Hole TypeNPT
Moment Of Inertia131 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1787 RPM
MountingFoot Mounted
No Load Amps92A
No. Of Holes2
No. Of Poles4
Noise Level77 dBA
Output350 hp
Output Rating350 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 202E (ISO 12944-C4)
Phase3
Power Factor At 1 %96.2
Power Factor At 50 %95.8
Power Factor At 75 %96.2
Rated Current315A
Rated Torque1030 lbs.-ft.
Rated Voltage575V AC
Regreasing SystemStainless Steel, At Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Ships Factory DirectNo
Slip0.72%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingAccording To Ieee-841 (96H)
Voltage575V AC

Shipping Info:

Ship weight (kg) 1611

Product Variants

ProductModelVoltageService FactorFrameNo. Of PolesBreak-down TorqueSynchronous SpeedNo Load AmpsFlange TypePrice
WEG 00318ST3PIE182TC-W22 | BB3CRW 00318ST3PIE182TC-W22200V AC1.25182/4TC4340%1800 RPM4.6AC€1,343.72
WEG 00312ST3HIE213TC-W22 | BB7WRM 00312ST3HIE213TC-W22575V AC1.25213TC6280%1200 RPM2.2AC€1,685.65
WEG 06012ST3HIE404TC-W22 | BB7WWA 06012ST3HIE404TC-W22575V AC1.25404/5TC6229%1200 RPM18.4AC€12,191.85
WEG 25012ST3HIE449T-W22 | BB8BHN 25012ST3HIE449T-W22575V AC1.15447/9T6240%1200 RPM96AWithout€39,020.85
WEG 00709ST3HIE256TC-W22 | BB8LMM 00709ST3HIE256TC-W22575V AC1.25254/6TC8250%900 RPM5.2AC€5,108.40
WEG 10009ST3HIE445T-W22 | BB9BZF 10009ST3HIE445T-W22575V AC1.25444/5T8220%900 RPM44.8AWithout€24,434.19
WEG 04018ST3QIE324TC-W2S | BB9PPH 04018ST3QIE324TC-W2S460V AC1.25324TC4240%1800 RPM17AC€4,867.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 35018ST3HIE449T-W22 13890650 Electric Motor, 350Hp, 60Hz, 1800 Rpm
€43,663.95 /unit