WEG 00318ST3PIE182TC-W22 | BB3CRW

WEG 00318ST3PIE182TC-W22 15958316 Electric Motor, 3Hp, 60Hz, 1760 Rpm

Item: BB3CRW Model: 00318ST3PIE182TC-W22Cross Ref: 15958316
Limited Availability
€1,343.72 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque340%
Cold Locked Rotor Time41 sec.
Connection Cables Quantity3
DesignB
DrainType T, Threaded
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %79%
Efficiency At 50 %61%
Efficiency At 75 %73%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeC
Foot Flatness(0.005 Pol) 0.127 mm
Frame182/4TC
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time23 sec.
Impregnation MethodDip And Bake Polyester
Joints SealMolykote
L. R. Amps72.8A
Locked Rotor Torque229%
Lrc8.1X(Code K)
Main Terminal Box Hole Size1"
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.3401 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1760 RPM
MountingFoot Mounted
No Load Amps4.6A
No. Of Poles4
Noise Level56 dBA
Output3 hp
Output Rating3 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 202E (ISO 12944-C4)
Power Factor At 1 %89.5
Power Factor At 50 %87.5
Power Factor At 75 %88.5
Rated Current8.99A
Rated Torque8.95 lbs.-ft.
Rated Voltage200V AC
Regreasing SystemStainless Steel, At Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.22%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingAccording To Ieee-841 (96H)
Voltage200V AC

Shipping Info:

Ship weight (kg) 40.5
Ship length (cm)40.28

Product Variants

ProductModelVoltageService FactorFrameNo. Of PolesBreak-down TorqueSynchronous SpeedNo Load AmpsFlange TypePrice
WEG 00312ST3HIE213TC-W22 | BB7WRM 00312ST3HIE213TC-W22575V AC1.25213TC6280%1200 RPM2.2AC€1,685.65
WEG 06012ST3HIE404TC-W22 | BB7WWA 06012ST3HIE404TC-W22575V AC1.25404/5TC6229%1200 RPM18.4AC€12,191.85
WEG 25012ST3HIE449T-W22 | BB8BHN 25012ST3HIE449T-W22575V AC1.15447/9T6240%1200 RPM96AWithout€39,020.85
WEG 00709ST3HIE256TC-W22 | BB8LMM 00709ST3HIE256TC-W22575V AC1.25254/6TC8250%900 RPM5.2AC€5,108.40
WEG 10009ST3HIE445T-W22 | BB9BZF 10009ST3HIE445T-W22575V AC1.25444/5T8220%900 RPM44.8AWithout€24,434.19
WEG 04018ST3QIE324TC-W2S | BB9PPH 04018ST3QIE324TC-W2S460V AC1.25324TC4240%1800 RPM17AC€4,867.83
WEG 01009ST3HIE284T-W22 | BB9YTA 01009ST3HIE284T-W22575V AC1.25284/6T8240%900 RPM5.2AWithout€5,876.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00318ST3PIE182TC-W22 15958316 Electric Motor, 3Hp, 60Hz, 1760 Rpm
€1,343.72 /unit