WEG .3318OS1BC48C | BB9DJA

WEG .3318OS1BC48C Electric Motor, 0.33Hp, 60Hz, 1740 Rpm

Item: BB9DJA Model: .3318OS1BC48C
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Bearing TypeBall
CompositionSteel
Enclosure TypeOpen Dripproof
Frame48C
Hp1/3 hp , 33/100 hp
Inverter DutyNo
Motor TypeCapacitor Start
Overall Length10.197"
Phase1
Product SeriesGeneral Purpose
Rpm1800 RPM
Ships Factory DirectNo
Voltage115/208/230V AC

Shipping Info:

Ship weight (kg) 9.45

Product Variants

ProductModelVoltagePhaseHpFrameRpmOverall LengthMotor TypeBearing TypePrice
WEG .3318ES3EB56 | BA9MAU .3318ES3EB56208/230/460V AC31/3 hp56C1800 RPM11.102"-Ball-
RFQ
WEG .3318ES1RADB56N | BA9RQH .3318ES1RADB56N115/230V AC11/3 hp56C1800 RPM---€298.52
WEG .3336OS1BC56CFL | BB2LWY .3336OS1BC56CFL115/208/230V AC11/3 hp56CFL3600 RPM10.551"Capacitor StartBall-
RFQ
WEG .3336OS1BC56 | BB2NRV .3336OS1BC56115/208/230V AC11/3 hp563600 RPM10.551"Capacitor StartBall-
RFQ
WEG .2512EP3EAL71 | BB2UUU .2512EP3EAL71230/460/190/380V AC31/3 hp711200 RPM---€280.74
WEG .3318OS1BSPC48 | BB3GUB .3318OS1BSPC48115/208/230V AC133/100 hp481800 RPM----
RFQ
WEG .3336OS1BC48C | BB3QMW .3336OS1BC48C115/208/230V AC11/3 hp48C3600 RPM10.197"Capacitor StartBall-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .3318OS1BC48C Electric Motor, 0.33Hp, 60Hz, 1740 Rpm