WEG .2512EP3EAL71 | BB2UUU

WEG .2512EP3EAL71 Electric Motor, 0.33Hp, 60Hz, 1100 Rpm

Item: BB2UUU Model: .2512EP3EAL71
In Stock

Get it by Tuesday, Jun 10

€280.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionAluminum
Frame71
Hp1/3 hp , 33/100 hp
Phase3
Rpm1200 RPM
Ships Factory DirectNo
Voltage230/460/190/380V AC

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)27.94
Ship length (cm)43.18
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelVoltagePhaseHpFrameRpmOverall LengthMotor TypeBearing TypePrice
WEG .3318ES3EB56 | BA9MAU .3318ES3EB56208/230/460V AC31/3 hp56C1800 RPM11.102"-Ball-
RFQ
WEG .3318ES1RADB56N | BA9RQH .3318ES1RADB56N115/230V AC11/3 hp56C1800 RPM---€298.52
WEG .3336OS1BC56CFL | BB2LWY .3336OS1BC56CFL115/208/230V AC11/3 hp56CFL3600 RPM10.551"Capacitor StartBall-
RFQ
WEG .3336OS1BC56 | BB2NRV .3336OS1BC56115/208/230V AC11/3 hp563600 RPM10.551"Capacitor StartBall-
RFQ
WEG .3318OS1BSPC48 | BB3GUB .3318OS1BSPC48115/208/230V AC133/100 hp481800 RPM----
RFQ
WEG .3336OS1BC48C | BB3QMW .3336OS1BC48C115/208/230V AC11/3 hp48C3600 RPM10.197"Capacitor StartBall-
RFQ
WEG .3336ES1BJP56C | BB3RCC .3336ES1BJP56C115/208/230V AC11/3 hp56C3600 RPM----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .2512EP3EAL71 Electric Motor, 0.33Hp, 60Hz, 1100 Rpm
€280.74 /unit