WEG 30018OT3G447/9T-W40 | BC3JGD

WEG 30018OT3G447/9T-W40 13621553 Electric Motor, 300Hp, 60Hz, 1800 Rpm

Item: BC3JGD Model: 30018OT3G447/9T-W40Cross Ref: 13621553
Limited Availability
€24,629.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque229%
Cold Locked Rotor Time28 sec.
Connection Cables Quantity12
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %85%
Efficiency At 50 %76%
Efficiency At 75 %83%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeWithout
Frame447/9T
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time16 sec.
Impregnation MethodConstant Resin Flow
L. R. Amps2407A
Locked Rotor Torque220%
Lrc7.1X(Code H)
Main Terminal Box Hole TypeNPT
Moment Of Inertia56.1 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1780 RPM
MountingFoot Mounted
No Load Amps105A
No. Of Holes2
No. Of Poles4
Noise Level77 dBA
Output300 hp
Output Rating300 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Power Factor At 1 %95.8
Power Factor At 50 %95.8
Power Factor At 75 %95.8
Rated Current339A
Rated Torque885 lbs.-ft.
Rated Voltage460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 4140
Slip1.11%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage460V AC
Winding Thermal ProtectionThermistor-2 Wires 1 Per Phase 155°C

Shipping Info:

Ship weight (kg) 976.95

Product Variants

ProductModelFrequencyService FactorHpNameplate RpmFull Load AmpsFrameAmbient Temp.Frame MaterialPrice
WEG 01518OT3E254T-S Pump Motor 3-phase 15 Hp 1775 254/6t 18.3a | AG3FAQ 33HM95 01518OT3E254T-S60 Hz1.1515 hp1775 RPM18.3A254/6T40°CSteel€1,716.13
WEG 01518OT3H254T-S Pump Motor 3-phase 15 Hp 1775 254/6t 14.7a | AG3FAR 33HM96 01518OT3H254T-S60 Hz1.1515 hp1775 RPM14.7A254/6T104°FSteel€1,547.58
WEG 02036OT3E254T-S Pump Motor 3-phase 20 Hp 3525 254/6t 23.8a | AG3FAT 33HM97 02036OT3E254T-S60 Hz1.1520 hp3525 RPM23.8A254/6T40°CSteel€1,957.05
WEG 02036OT3H254T-S Pump Motor 3-phase 20 Hp 254/6t 575v 19.0a | AG3FAU 33HM98 02036OT3H254T-S60 Hz1.1520 hp3525 RPM19A254/6T40°CSteel€1,823.33
WEG 02018OT3E256T-S Pump Motor 3-phase 20 Hp 1775 254/6t 24.7a | AG3FAV 33HM99 02018OT3E256T-S60 Hz1.1520 hp1770 RPM24.7A254/6T104°FSteel€1,856.53
WEG 02018OT3H256T-S Pump Motor 3-phase 20 Hp 1775 254/6t 19.7a | AG3FAW 33HN01 02018OT3H256T-S60 Hz1.1520 hp1770 RPM19.7A254/6T104°FSteel€2,064.28
WEG 02536OT3E256T-S Pump Motor 3-phase 25 Hp 3525 254/6t 29.1a | AG3FAX 33HN02 02536OT3E256T-S60 Hz1.1525 hp3530 RPM29.1A254/6T104°FSteel€2,371.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 30018OT3G447/9T-W40 13621553 Electric Motor, 300Hp, 60Hz, 1800 Rpm
€24,629.22 /unit