WEG .2536OS1B56C | BB4MAM

WEG .2536OS1B56C Electric Motor, 0.25Hp, 60Hz, 3440 Rpm

Item: BB4MAM Model: .2536OS1B56C
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Bearing TypeBall
CompositionSteel
Enclosure TypeOpen Dripproof
Frame56C
Hp1/4 hp
Inverter DutyNo
Motor TypeCapacitor Start
Overall Length9.764"
Phase1
Product SeriesGeneral Purpose
Rpm3600 RPM
Ships Factory DirectNo
Voltage115/208/230V AC

Shipping Info:

Ship weight (kg) 8.1

Product Variants

ProductModelVoltagePhaseHpFrameRpmOverall LengthMotor TypeBearing TypePrice
WEG .2536ES3EB56 | BB2UUV .2536ES3EB56208/230/460V AC31/4 hp56C3600 RPM11.102"-Ball-
RFQ
WEG .2536OS1BB48 | BB4DLF .2536OS1BB48115/208/230V AC11/4 hp56C3600 RPM9.409"Capacitor StartBall-
RFQ
WEG .2536OS1BB48C | BB4EFW .2536OS1BB48C115/208/230V AC11/4 hp56C3600 RPM9.409"Capacitor StartBall-
RFQ
WEG .1809EP3WAL80 | BB4JWW .1809EP3WAL80460/220/240/380/415V AC31/4 hp80900/750 RPM---€417.62
WEG .2518OS3EA56 | BB4JWX .2518OS3EA56208/230/460V AC31/4 hp561800 RPM----
RFQ
WEG .2518ES1BB56 | BB4LKU .2518ES1BB56115/208/230V AC11/4 hp56C1800 RPM11.102"Capacitor StartBall€213.88
WEG .2536ES3EB56C | BB4NDV .2536ES3EB56C208/230/460V AC31/4 hp56C3600 RPM11.102"-Ball-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .2536OS1B56C Electric Motor, 0.25Hp, 60Hz, 3440 Rpm