MERSEN FERRAZ TRM2 Fuse Trm 2 Amp 250vac 1p | AG8WQA

MERSEN FERRAZ TRM2 Fuse, 250VAC, 2A, 1 Pole

Item: AG8WQA Model: TRM2Cross Ref: 540N55
Limited Availability
€9.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage250V AC
Amps2A
Body MaterialGMG
ClassMidget
Diameter0.41"
Frame TypeTRM
Length1 1/2"
MountingClip
Number Of Poles1
Speed TypeTime Delay
Voltage250V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.0054
Ship length (cm)3.81
Ship width (cm)1.04
Country of OriginMX

Product Variants

ProductModelAmpsNumber Of PolesMountingDiameterFrame TypeVoltageVoltage TypeBody MaterialPrice
MERSEN FERRAZ TRM1 Fuse Trm 1 Amp 250vac 1p | AG8WPM TRM11A1--TRM250VAC--
RFQ
MERSEN FERRAZ TRM1/10 Fuse Trm 0.1 Amp 250vac 1p | AG8WPN TRM1/100.1A1Clip0.41"TRM250VACGMG€8.90
MERSEN FERRAZ TRM1/2 Fuse Trm 0.5 Amp 250vac 1p | AG8WPP TRM1/20.5A1Clip0.41"TRM250VACGMG-
RFQ
MERSEN FERRAZ TRM1/4 Fuse Trm 0.25 Amp 250vac 1p | AG8WPQ TRM1/40.25A1Clip0.41"TRM250VACGMG€9.32
MERSEN FERRAZ TRM10 Fuse Trm 10 Amp 250vac 1p | AG8WPR TRM1010A1Clip0.41"TRM250VACGMG€8.26
MERSEN FERRAZ TRM1-1/8 Fuse Trm 1.125 Amp 250vac 1p | AG8WPT TRM1-1/81.125A1Clip0.41"TRM250VACGMG-
RFQ
MERSEN FERRAZ TRM12 Fuse Trm 12 Amp 250vac 1p | AG8WPU TRM1212A1--TRM250VAC-€8.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MERSEN FERRAZ TRM2 Fuse, 250VAC, 2A, 1 Pole
€9.64 /unit