WEG .2536EP3HAL63-W22 | BC3JFY

WEG .2536EP3HAL63-W22 13986102 Electric Motor, 0.25Hp, 60Hz, 3600 Rpm

Item: BC3JFY Model: .2536EP3HAL63-W22Cross Ref: 13986102
Limited Availability
€298.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing MethodNot Balanced
Bearing CapNo
Break-down Torque340%
Cold Locked Rotor Time39 sec.
Connection Cables Quantity3
DesignN
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %72%
Efficiency At 50 %50%
Efficiency At 75 %62%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeWithout
Frame63
Frame MaterialAluminum
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time22 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps2.71A
Locked Rotor Torque330%
Lrc5.4
Main Terminal Box Hole Size1/2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.0038 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3350 RPM
MountingFoot Mounted
No Load Amps0.36A
No. Of Pins6
No. Of Poles2
Noise Level56 dBA
Output1/3 hp
Output Rating1/3 hp
Overload ProtectorWithout Overload Protector
PaintingRAL7022 207N (ISO 12944-C2)
Power Factor At 1 %69.4
Power Factor At 50 %62
Power Factor At 75 %67
Rated Current0.502A
Rated Torque0.517 lbs.-ft.
Rated Voltage575V AC
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip6.94%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BoxRight Position
Terminal TypeBMC
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 6.3

Product Variants

ProductModelMotor Enclosure DesignVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedMountingPrice
WEG 02536ET3E284TSF3-W22 | BB6DPB 02536ET3E284TSF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz--23600 RPMFoot Mounted€3,119.15
WEG 00518ET3E184TF2-W22 | BB6HER 00518ET3E184TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€804.78
WEG 01518ET3E254TF3-W22 | BB6HEZ 01518ET3E254TF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€1,922.20
WEG 06018ET3H364TF3-W22 | BB6WQV 06018ET3H364TF3-W22Totally Enclosed Fan Cooled575V AC60 Hz1.25-41800 RPMFoot Mounted€7,735.82
WEG 15036ET3Q445TS-W22 | BB6YGQ 15036ET3Q445TS-W22Totally Enclosed Fan Cooled460V AC60 Hz--23600 RPMFoot Mounted€18,693.18
WEG 05018ET3E326TF2-W22 | BB7AKP 05018ET3E326TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€5,183.64
WEG 03036ET3E286TSF2-W22 | BB7DJH 03036ET3E286TSF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-23600 RPMFoot Mounted€3,596.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .2536EP3HAL63-W22 13986102 Electric Motor, 0.25Hp, 60Hz, 3600 Rpm
€298.15 /unit