WEG 15018ST3QIERB445T-W2 Motor 3 Phase 150 Hp 1780 460v 444/5t Eff 95.8 | AA6ZTJ 15G087

WEG 15018ST3QIERB445T-W2 11584447 Motor, 3 Phase 150 Hp, 1780 460v 444/5t Eff 95.8

Item: AA6ZTJ Model: 15018ST3QIERB445T-W2Cross Ref: 15G087 / 11584447
In Stock

Get it by Tuesday, Jun 17

€30,511.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC029A
DesignB
Duty CycleContinuous
Efficiency95.8%
Efficiency GroupPremium
Frame444/5T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps170A
Hp125 hp, 150 hp
Insulation ClassClass F
Motor ApplicationIEEE Motor
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeRigid Base
Nameplate Rpm1780 RPM
No. Of Speeds1
Overall Length45 3/16"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.15
Shaft Dia.3 3/8"
Shaft Length8 1/2"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Warranty5 yrs.
Full Load Amps @ 50hz159/163/170/189/194/205A
Hp @ 50hz125 hp, 150 hp
Hz60 Hz
Ins. ClassClass F
Length Less Shaft36 11/16"
Manufacturers Warranty Length5 yrs.
Max. Ambient Temp.104°F
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
Motor Service Factor1.15
Motor Thermal ProtectionNone
Nema DesignNEMA B
Nominal Efficiency95.8%
StandardsCE, CSA, NOM, UL
Voltage460V AC
Weight1873 lbs.

Shipping Info:

Ship weight (kg) 754.2
Ship height (cm)94.74
Ship length (cm)114.78
Ship width (cm)107.19
HS code8501534080
Country of OriginBR

Product Variants

ProductModelFrequencyService FactorVoltageHpMounting TypeNameplate RpmFull Load AmpsFramePrice
WEG 06018ST3QIE364T-W22 Motor 3 Phase 60 Hp 1775 460v 364/5t Eff 95.0 | AA6ZRX 15G076 06018ST3QIE364T-W2260 Hz1.25-50 hp, 60 hpRigid Base1800 RPM68.3A364/5T€11,421.19
WEG 06036ST3QIE364TS-W22 Motor 3 Phase 60 Hp 3560 460v 364/5ts Eff 93.6 | AA6ZRY 15G077 06036ST3QIE364TS-W2260 Hz1.25-50 hp, 60 hpRigid Base3600 RPM67A364/5TS€12,276.60
WEG 07518ST3QIE365T-W22 Motor 3 Phase 75 Hp 1775 460v 364/5t Eff 95.4 | AA6ZRZ 15G078 07518ST3QIE365T-W2260 Hz1.25-75 hpRigid Base1800 RPM84.1A364/5T€12,533.54
WEG 07536ST3QIE365TS-W22 Motor 3 Phase 75 Hp 3555 460v 364/5ts Eff 93.6 | AA6ZTA 15G079 07536ST3QIE365TS-W2260 Hz1.25-50 hp, 75 hpRigid Base3600 RPM81.9A364/5TS€13,746.16
WEG 10018ST3QIE405T-W22 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTB 15G080 10018ST3QIE405T-W2260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€17,490.24
WEG 10018ST3QIERB405T-W2 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTC 15G081 10018ST3QIERB405T-W260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€15,934.25
WEG 10036ST3QIE405TS-W22 Motor 3 Phase 100hp 3555 460v 404/5ts Eff 94.1 | AA6ZTD 15G082 10036ST3QIE405TS-W2260 Hz1.25-75 hp, 100 hpRigid Base3600 RPM110A404/5TS€17,944.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 15018ST3QIERB445T-W2 11584447 Motor, 3 Phase 150 Hp, 1780 460v 444/5t Eff 95.8
€30,511.45 /unit