WEG 15018ET3G445TC-W22G | BB9UJW

WEG 15018ET3G445TC-W22G 13249044 Electric Motor, 150Hp, 60Hz, 1800 Rpm

Item: BB9UJW Model: 15018ET3G445TC-W22GCross Ref: 13249044
In Stock

Get it by Wednesday, Jun 11

€19,379.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Flange TypeC
Frequency60 Hz
Motor Enclosure DesignTotally Enclosed Fan Cooled
MountingFoot Mounted
No. Of Poles4
Output Rating150 hp
Synchronous Speed1800 RPM
Terminal BoxLeft Position
Voltage460V AC

Shipping Info:

Ship weight (kg) 882
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedFlange TypeOutput RatingPrice
WEG 03018ET3E286T-W22G | BB3UBF 03018ET3E286T-W22G208-230/460/380V AC50/60 Hz-30 hp41800 RPMWithout30 hp€3,568.65
WEG 10018ET3E405T-W22G | BB4TQZ 10018ET3E405T-W22G230/460/380V AC50/60 Hz1.25100 hp41800 RPMWithout100 hp€12,760.11
WEG 04018ET3E324T-W22G | BB6DPG 04018ET3E324T-W22G230/460/380V AC50/60 Hz-40 hp41800 RPMWithout40 hp€4,624.18
WEG 01518ET3E254T-SG | BB6JKN 01518ET3E254T-SG230/460/190-220/380-415V AC50/60 Hz1.15-41800 RPMWithout15 hp€1,909.06
WEG 02536ET3E284TS-W22G | BB7BQH 02536ET3E284TS-W22G230/460/380V AC50/60 Hz1.2525 hp23600 RPMWithout25 hp€3,341.37
WEG 00152ET3E182T-SG | BB7JYE 00152ET3E182T-SG230/460/190-220/380-415V AC50/60 Hz1.15-61200 RPMWithout1 1/2 hp€861.08
WEG 02518ET3H284T-W22G | BB7JYW 02518ET3H284T-W22G575V AC60 Hz1.2525 hp41800 RPMWithout25 hp€3,083.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 15018ET3G445TC-W22G 13249044 Electric Motor, 150Hp, 60Hz, 1800 Rpm
€19,379.25 /unit