WEG 07536ET3G365TS-W22 | BB4YCC

WEG 07536ET3G365TS-W22 11356016 Electric Motor, 75Hp, 60Hz, 3555 Rpm

Item: BB4YCC Model: 07536ET3G365TS-W22Cross Ref: 11356016
In Stock

Get it by Tuesday, Jun 17

€9,000.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque250%
Cold Locked Rotor Time18 sec.
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %90%
Efficiency At 50 %83%
Efficiency At 75 %88%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeWithout
Frame364/5TS
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsDouble
Hot Locked Rotor Time10 sec.
Impregnation MethodConstant Resin Flow
L. R. Amps549A
Locked Rotor Torque200%
Lrc6.7X(Code G)
Main Terminal Box Hole Size3"
Main Terminal Box Hole TypeNPT
Moment Of Inertia11.9 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3555 RPM
MountingFoot Mounted
No Load Amps20A
No. Of Poles2
Noise Level79 dBA
Output75 hp
Output Rating75 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Power Factor At 1 %93.6
Power Factor At 50 %92.4
Power Factor At 75 %93.6
Rated Current81.9A
Rated Torque111 lbs.-ft.
Rated Voltage460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip1.25%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage460V AC

Shipping Info:

Ship weight (kg) 433.35
Ship height (cm)77.98
Ship length (cm)82.14
Ship width (cm)85.09
Country of OriginBR

Product Variants

ProductModelFrequencyService FactorVoltageHpMounting TypeNameplate RpmFull Load AmpsFramePrice
WEG 06018ST3QIE364T-W22 Motor 3 Phase 60 Hp 1775 460v 364/5t Eff 95.0 | AA6ZRX 15G076 06018ST3QIE364T-W2260 Hz1.25-50 hp, 60 hpRigid Base1800 RPM68.3A364/5T€11,421.19
WEG 06036ST3QIE364TS-W22 Motor 3 Phase 60 Hp 3560 460v 364/5ts Eff 93.6 | AA6ZRY 15G077 06036ST3QIE364TS-W2260 Hz1.25-50 hp, 60 hpRigid Base3600 RPM67A364/5TS€12,276.60
WEG 07518ST3QIE365T-W22 Motor 3 Phase 75 Hp 1775 460v 364/5t Eff 95.4 | AA6ZRZ 15G078 07518ST3QIE365T-W2260 Hz1.25-75 hpRigid Base1800 RPM84.1A364/5T€12,533.54
WEG 07536ST3QIE365TS-W22 Motor 3 Phase 75 Hp 3555 460v 364/5ts Eff 93.6 | AA6ZTA 15G079 07536ST3QIE365TS-W2260 Hz1.25-50 hp, 75 hpRigid Base3600 RPM81.9A364/5TS€13,746.16
WEG 10018ST3QIE405T-W22 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTB 15G080 10018ST3QIE405T-W2260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€17,490.24
WEG 10018ST3QIERB405T-W2 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTC 15G081 10018ST3QIERB405T-W260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€15,934.25
WEG 10036ST3QIE405TS-W22 Motor 3 Phase 100hp 3555 460v 404/5ts Eff 94.1 | AA6ZTD 15G082 10036ST3QIE405TS-W2260 Hz1.25-75 hp, 100 hpRigid Base3600 RPM110A404/5TS€17,944.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 07536ET3G365TS-W22 11356016 Electric Motor, 75Hp, 60Hz, 3555 Rpm
€9,000.09 /unit