WEG 05018ET3E326JP-W22G | BB9RMA

WEG 05018ET3E326JP-W22G 13248671 Electric Motor, 50Hp, 60Hz, 1800 Rpm

Item: BB9RMA Model: 05018ET3E326JP-W22GCross Ref: 13248671
Limited Availability
€6,953.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Altitude1000 MASL
Bearing CapYes
Break-down Torque270%
Cold Locked Rotor Time27 sec.
CompositionCast Iron
Connection Cables Quantity12
DrainAutomatic, Rubber
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %83%
Efficiency At 50 %66%
Efficiency At 75 %77%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeC
Frame MaterialCast Iron
Frame Type324/6JP
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time15 sec.
Hp50 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps734/367A
Locked Rotor Torque229%
Lrc6.2X(Code G)
Main Terminal Box Hole Size2"
Main Terminal Box Hole TypeNPT
Max. Ambient Temp.-20°C to +40°C
Moment Of Inertia9.16 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
MountingFoot Mounted
No Load Amps47/23.5A
No. Of Poles4
Noise Level70 dBA
Output Hp50 hp
Output Power37 kW
Output Rating50 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Phase3
Power Factor At 1 %94.5
Power Factor At 50 %93
Power Factor At 75 %94.1
Pump SealGasket
Rated Current118/59.2A
Rated Speed1775 RPM
Rated Torque148 lbs.-ft.
Rated Voltage230/460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft GradeGrade SAE 1040/45
Shaft MaterialCarbon Steel
Ships Factory DirectNo
Slip1.39%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/380/460V AC

Shipping Info:

Ship weight (kg) 283.05

Product Variants

ProductModelVoltageService FactorHpRpm RangeNameplate RpmShaft Dia.Max. Ambient Temp.Frame MaterialPrice
WEG 00118ET3E143JP-W22 Pump Motor 3-phase 1hp 1765 208-230/460 143jp | AE8UEH 6FJX9 00118ET3E143JP-W22208-230/460V AC1.251 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€726.21
WEG 00156ET3E143JP-W22 Pump Motor 3-phase 1.5 Hp 3495 208-230/460v | AE8UEJ 6FJY0 00156ET3E143JP-W22208-230/460V AC1.251 1/2 hp3001-3600 RPM3480 RPM7/8"40°CCast Iron€868.82
WEG 00158ET3E145JP-W22 Pump Motor 3-phase 1.5 Hp 1760 208-230/460v | AE8UEK 6FJY1 00158ET3E145JP-W22208-230/460V AC1.251 1/2 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€880.12
WEG 00236ET3E145JP-W22 Pump Motor 3-phase 2hp 3490 208-230/460 145jp | AE8UEL 6FJY2 00236ET3E145JP-W22208-230/460V AC1.252 hp3001-3600 RPM3475 RPM7/8"40°CCast Iron€924.42
WEG 00218ET3E145JP-W22 Pump Motor 3-phase 2hp 1755 208-230/460 145jp | AE8UEM 6FJY3 00218ET3E145JP-W22208-230/460V AC1.252 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€963.13
WEG 00336ET3E182JP-W22 Pump Motor 3-phase 3hp 3510 208-230/460 182jp | AE8UEN 6FJY4 00336ET3E182JP-W22208-230/460V AC1.253 hp3001-3600 RPM3515 RPM7/8"40°CCast Iron€1,220.73
WEG 00318ET3E182JP-W22 Pump Motor 3-phase 3hp 1760 208-230/460 182jp | AE8UEP 6FJY5 00318ET3E182JP-W22208-230/460V AC1.253 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€1,178.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 05018ET3E326JP-W22G 13248671 Electric Motor, 50Hp, 60Hz, 1800 Rpm
€6,953.76 /unit