WEG 00218ET3E145JP-W22 Pump Motor 3-phase 2hp 1755 208-230/460 145jp | AE8UEM 6FJY3

WEG 00218ET3E145JP-W22 Pump Motor, 3 Phase, 2Hp, 1755 208-230/460V, 145jp

Item: AE8UEM Model: 00218ET3E145JP-W22Cross Ref: 6FJY3
In Stock

Get it by Tuesday, Jun 17

€1,037.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Body Dia.7.1"
Bolt Circle Dia.5 7/8"
Cc NumberCC029A
Conduit Box LocationExterior
Conduit Box PositionF1
Duty CycleContinuous
Efficiency86.5%
Efficiency GroupPremium
Frame MaterialCast Iron
Frame Type143/5JP
Frequency60 Hz
Full Load Amps5.7-5.2/2.6A
Hp2 hp
Insulation ClassClass F
Inverter RatedYes
Inverter Rating1000:1
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignJP Threaded
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm1755 RPM
Nema DesignB
No. Of Speeds1
Overall Height7 1/8"
Overall Length18 3/4"
Phase3
Regreasable BearingsPermanently Lubricated Bearings
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.7/8"
Shaft Length7 3/8"
Shaft MaterialCarbon Steel
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC
Warranty3 yrs.
Frame143/5JP
Height7 1/8"
Hz60 Hz
Ins. ClassClass F
Length Less Shaft11 7/16"
Manufacturers Warranty Length3 yrs.
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Iron
Motor Mounting TypeFace/Base
Motor Service Factor1.25
Motor Sub ApplicationClose Coupled Pump
Motor Thermal ProtectionNone
Nominal Efficiency86.5%
StandardsCSA (LR38324), CSA (LR50962), UL (E104590)
Weight55 lbs.

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)18.1
Ship length (cm)47.63
Ship width (cm)35.56
HS code8501524000
Country of OriginBR

Product Variants

ProductModelVoltageService FactorHpRpm RangeNameplate RpmShaft Dia.Max. Ambient Temp.Frame MaterialPrice
WEG 00118ET3E143JP-W22 Pump Motor 3-phase 1hp 1765 208-230/460 143jp | AE8UEH 6FJX9 00118ET3E143JP-W22208-230/460V AC1.251 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€726.21
WEG 00156ET3E143JP-W22 Pump Motor 3-phase 1.5 Hp 3495 208-230/460v | AE8UEJ 6FJY0 00156ET3E143JP-W22208-230/460V AC1.251 1/2 hp3001-3600 RPM3480 RPM7/8"40°CCast Iron€868.82
WEG 00158ET3E145JP-W22 Pump Motor 3-phase 1.5 Hp 1760 208-230/460v | AE8UEK 6FJY1 00158ET3E145JP-W22208-230/460V AC1.251 1/2 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€880.12
WEG 00236ET3E145JP-W22 Pump Motor 3-phase 2hp 3490 208-230/460 145jp | AE8UEL 6FJY2 00236ET3E145JP-W22208-230/460V AC1.252 hp3001-3600 RPM3475 RPM7/8"40°CCast Iron€924.42
WEG 00336ET3E182JP-W22 Pump Motor 3-phase 3hp 3510 208-230/460 182jp | AE8UEN 6FJY4 00336ET3E182JP-W22208-230/460V AC1.253 hp3001-3600 RPM3515 RPM7/8"40°CCast Iron€1,220.73
WEG 00318ET3E182JP-W22 Pump Motor 3-phase 3hp 1760 208-230/460 182jp | AE8UEP 6FJY5 00318ET3E182JP-W22208-230/460V AC1.253 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€1,178.49
WEG 00536ET3E184JP-W22 Pump Motor 3-phase 3hp 3510 208-230/460 182jp | AE8UEQ 6FJY6 00536ET3E184JP-W22208-230/460V AC1.255 hp3001-3600 RPM3485 RPM7/8"40°CCast Iron€1,112.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00218ET3E145JP-W22 Pump Motor, 3 Phase, 2Hp, 1755 208-230/460V, 145jp
€1,037.92 /unit