WEG 05018ET3E326HP-W22 | BB9LUE

WEG 05018ET3E326HP-W22 13016682 Electric Motor, 50Hp, 60Hz, 1800 Rpm

Item: BB9LUE Model: 05018ET3E326HP-W22Cross Ref: 13016682
In Stock

Get it by Friday, Jun 13

€5,948.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque270%
Cold Locked Rotor Time27 sec.
CompositionCast Iron
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWith
Duty CycleContinuous
Efficiency At 1 %83%
Efficiency At 50 %66%
Efficiency At 75 %77%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
Flange TypeP
Frame326HP
Frame MaterialCast Iron
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time15 sec.
Hp50 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps734/367A
Locked Rotor Torque229%
Lrc6.2X(Code G)
Main Terminal Box Hole Size2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia9.16 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1775 RPM
MountingFootless
No Load Amps47/23.5A
No. Of Poles4
Noise Level70 dBA
Output50 hp
Output Rating50 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 203A (ISO 12944-C2)
Phase3
Power Factor At 1 %94.5
Power Factor At 50 %93
Power Factor At 75 %94.1
Rated Current118/59.2A
Rated Torque148 lbs.-ft.
Rated Voltage230/460V AC
Regreasing SystemAt Drive End And Non Drive End
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip1.39%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/380V AC

Shipping Info:

Ship weight (kg) 300.6
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyHpService FactorNo. Of PolesSynchronous SpeedOutput RatingFramePrice
WEG 07518ET3E365HP-W22 | BB8FPZ 07518ET3E365HP-W22230/460V AC60 Hz75 hp1.2541800 RPM75 hp364/5HP€9,258.48
WEG 02536ET3E284HPH-W22 | BB8VFB 02536ET3E284HPH-W22230/460/380V AC50/60 Hz25 hp1.2523600 RPM25 hp284HPH€3,663.58
WEG 06018ET3E364HP-W22 | BB8VZX 06018ET3E364HP-W22230/460/380V AC50/60 Hz60 hp1.2541800 RPM60 hp364/5HP€8,439.75
WEG 07536ET3E365HP-W22 | BB9ETD 07536ET3E365HP-W22230/460V AC60 Hz75 hp1.2523600 RPM75 hp364/5HP€10,867.23
WEG 03018ET3E286HP-W22 | BB9GPB 03018ET3E286HP-W22230/460/380V AC50/60 Hz30 hp1.2541800 RPM30 hp286HP€4,007.01
WEG 06036ET3E364HP-W22 | BB9KNV 06036ET3E364HP-W22230/460V AC60 Hz-1.2523600 RPM60 hp364/5HP€9,389.16
WEG 00318ET3E182HP-W22 | BB9LTM 00318ET3E182HP-W22230/460/380V AC50/60 Hz3 hp1.2541800 RPM3 hp182HP€962.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 05018ET3E326HP-W22 13016682 Electric Motor, 50Hp, 60Hz, 1800 Rpm
€5,948.91 /unit