WEG 04018ET3EPM324/6Y-W2 | BC3EUC

WEG 04018ET3EPM324/6Y-W2 13658572 Electric Motor, 40Hp, 60Hz, 1800 Rpm

Item: BC3EUC Model: 04018ET3EPM324/6Y-W2Cross Ref: 13658572
In Stock

Get it by Friday, Jun 13

€4,684.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionCast Iron
Flange TypeWithout
Frequency60 Hz
Hp40 hp
Motor Enclosure DesignTotally Enclosed Air Over
MountingPad Mounted
No. Of Poles4
Output Rating40 hp
Phase3
Ships Factory DirectNo
Synchronous Speed1800 RPM
Terminal BoxLeft Position
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 264.15
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyHpNo. Of PolesSynchronous SpeedOutput RatingBearing CapConnection Cables QuantityPrice
WEG 00152ET3EPM182/4Y-W2 | BB9QRB 00152ET3EPM182/4Y-W2208-230/460V AC60 Hz1 1/2 hp61200 RPM1 1/2 hpNo9€854.82
WEG 00536ET3EPM182/4Y-W2 | BB9TUE 00536ET3EPM182/4Y-W2208-230/460V AC60 Hz5 hp23600 RPM5 hp--€1,026.83
WEG 01018ET3EPM213/5Y-W2 | BB9VKL 01018ET3EPM213/5Y-W2208-230/460V AC60 Hz10 hp41800 RPM10 hpNo9€1,531.20
WEG 00336ET3EPM182/4Y-W2 | BB9VYQ 00336ET3EPM182/4Y-W2208-230/460V AC60 Hz3 hp23600 RPM3 hpNo9€882.96
WEG 00136ET3EPM143/5Y-W2 | BC2BKK 00136ET3EPM143/5Y-W2208-230/460/380V AC50/60 Hz-23600 RPM1 hpNo9€589.00
WEG 01512ET3EPM284/6Y-W2 | BC3ETR 01512ET3EPM284/6Y-W2208-230/460V AC60 Hz15 hp61200 RPM15 hpYes12€3,688.83
WEG 03018ET3EPM284/6Y-W2 | BC3EUA 03018ET3EPM284/6Y-W2208-230/460V AC60 Hz30 hp41800 RPM30 hpYes12€3,646.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 04018ET3EPM324/6Y-W2 13658572 Electric Motor, 40Hp, 60Hz, 1800 Rpm
€4,684.79 /unit