LYON PP5242SU Wardrobe Locker Assembled Multi-point | AD8FRJ 4JXG1

LYON PP5242SU Wardrobe Locker, Assembled, 2 Opening, Size 10.875 x 9.25 x 28.5 Inch, Putty

Item: AD8FRJ Model: PP5242SUCross Ref: 4JXG1
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€421.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWardrobe Locker
Assembled/unassembledAssembled
ColorPutty
FinishPowder Coat
Handle TypeRecessed
Hooks Per Opening4
LegsIncluded
Locker Door TypeLouvered
MaterialCold Rolled Steel
Number Of Tiers2
Opening Depth10 7/8"
Opening Height28 1/2"
Opening Width9 1/4"
Overall Depth12"
Overall Height66"
Overall Width12"
TierTwo

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)40.64
Ship length (cm)172.72
Ship width (cm)51.44
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of TiersOpening WidthOpening HeightNumber Of Units WideColorPrice
LYON DD5002SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FLZ 4JWZ5 DD5002SU12"12"66"1---Gray€418.06
RFQ
LYON DD50023SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMA 4JWZ6 DD50023SU36"12"66"1---Gray€1,056.87
RFQ
LYON DD5012SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMB 4JWZ7 DD5012SU12"15"66"1---Gray€425.47
RFQ
LYON DD50123SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMC 4JWZ8 DD50123SU36"15"66"1---Gray€1,065.84
RFQ
LYON DD5022SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FMD 4JWZ9 DD5022SU12"18"66"1---Gray€453.45
RFQ
LYON DD50223SU Wardrobe Locker Assembled 66 Inch Height Gray | AD8FPK 4JXA1 DD50223SU36"18"66"1---Gray€608.68
RFQ
LYON DD5112SU Wardrobe Locker Assembled Multi-point | AD8FPL 4JXA2 DD5112SU12"12"78"1---Gray€427.74
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON PP5242SU Wardrobe Locker, Assembled, 2 Opening, Size 10.875 x 9.25 x 28.5 Inch, Putty
€421.27 /unit