WEG 02518AT3PCT284TF1-W2 | BB8EMK

WEG 02518AT3PCT284TF1-W2 Electric Motor, 25Hp, 60Hz, 1765 Rpm

Item: BB8EMK Model: 02518AT3PCT284TF1-W2
In Stock

Get it by Monday, Jun 16

€3,366.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
ApplicationCooling Tower
Body MaterialCast Iron
Ct Speed Range20:1
Efficiency93.6%
Enclosure Nema RatingIC410 - TEAO
Enclosure TypeTotally Enclosed Air Over
Frame284T
Frequency50/60 Hz
Hp25 hp
Inverter RatingInverter Duty
Ip Enclosure RatingIP55
Mounting ArrangementF1, F2
Mounting OrientationHorizontal/Vertical
Nema MountWith Base
Output Hp25 hp
Output Kw18.5 kW
Output Rpm1770 RPM
Phase3
Service Factor1.25
Space Heater Voltage110-127/200-240V AC
Voltage200V AC
Weight407 lbs.

Shipping Info:

Ship weight (kg) 189.9
Ship height (cm)72.12
Ship length (cm)104.43
Ship width (cm)63
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 02518AT3PCT284TF1-W2 Electric Motor, 25Hp, 60Hz, 1765 Rpm
€3,366.62 /unit