WEG 01536ET3H254T-S | BB9FDN

WEG 01536ET3H254T-S 13180741 Electric Motor, 15Hp, 60Hz, 3600 Rpm

Item: BB9FDN Model: 01536ET3H254T-SCross Ref: 13180741
Limited Availability
€1,615.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time25 sec.
Connection Cables Quantity6
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %87%
Efficiency At 50 %73%
Efficiency At 75 %83%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeWithout
Frame254/6T
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSuperior
Hot Locked Rotor Time14 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps94.7A
Locked Rotor Torque200%
Lrc6.8X(Code G)
Main Terminal Box Hole Size1.732"
Moment Of Inertia0.8718 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3525 RPM
MountingFoot Mounted
No Load Amps5.2A
No. Of Poles2
Noise Level75 dBA
Output15 hp
Output Rating15 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %91
Power Factor At 50 %89.5
Power Factor At 75 %91
Rated Current13.9A
Rated Torque22.3 lbs.-ft.
Rated Voltage575V AC
Regreasing SystemAt Drive End And Non Drive End
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.08%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 90.3375
Ship length (cm)57.3

Product Variants

ProductModelFrequencyService FactorVoltageHpMounting TypeNameplate RpmFull Load AmpsFramePrice
WEG 06018ST3QIE364T-W22 Motor 3 Phase 60 Hp 1775 460v 364/5t Eff 95.0 | AA6ZRX 15G076 06018ST3QIE364T-W2260 Hz1.25-50 hp, 60 hpRigid Base1800 RPM68.3A364/5T€11,421.19
WEG 06036ST3QIE364TS-W22 Motor 3 Phase 60 Hp 3560 460v 364/5ts Eff 93.6 | AA6ZRY 15G077 06036ST3QIE364TS-W2260 Hz1.25-50 hp, 60 hpRigid Base3600 RPM67A364/5TS€12,276.60
WEG 07518ST3QIE365T-W22 Motor 3 Phase 75 Hp 1775 460v 364/5t Eff 95.4 | AA6ZRZ 15G078 07518ST3QIE365T-W2260 Hz1.25-75 hpRigid Base1800 RPM84.1A364/5T€12,533.54
WEG 07536ST3QIE365TS-W22 Motor 3 Phase 75 Hp 3555 460v 364/5ts Eff 93.6 | AA6ZTA 15G079 07536ST3QIE365TS-W2260 Hz1.25-50 hp, 75 hpRigid Base3600 RPM81.9A364/5TS€13,746.16
WEG 10018ST3QIE405T-W22 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTB 15G080 10018ST3QIE405T-W2260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€17,490.24
WEG 10018ST3QIERB405T-W2 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTC 15G081 10018ST3QIERB405T-W260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€15,934.25
WEG 10036ST3QIE405TS-W22 Motor 3 Phase 100hp 3555 460v 404/5ts Eff 94.1 | AA6ZTD 15G082 10036ST3QIE405TS-W2260 Hz1.25-75 hp, 100 hpRigid Base3600 RPM110A404/5TS€17,944.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01536ET3H254T-S 13180741 Electric Motor, 15Hp, 60Hz, 3600 Rpm
€1,615.06 /unit