WEG 01518OT3V254TC-S | BB8KUT

WEG 01518OT3V254TC-S 12682875 Electric Motor, 15Hp, 60Hz, 1800 Rpm

Item: BB8KUT Model: 01518OT3V254TC-SCross Ref: 12682875
In Stock

Get it by Tuesday, Jun 17

€1,570.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time30 sec.
Connection Cables Quantity12
DesignB
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %80%
Efficiency At 50 %62%
Efficiency At 75 %73%
Fan Cover MaterialWithout Fan Cover
Fan MaterialWithout Fan
Flange TypeC
Frame254/6TC
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSuperior
Hot Locked Rotor Time17 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps287/143A
Locked Rotor Torque240%
Lrc6.7X(Code H)
Main Terminal Box Hole Size1.732"
Moment Of Inertia1.82 lbs.-sq. ft.
Motor Enclosure DesignOpen Dripproof
Motor Speed1775 RPM
MountingFoot Mounted
No Load Amps21.9/10.9A
No. Of Poles4
Noise Level64 dBA
Output15 hp
Output Rating15 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %93
Power Factor At 50 %91.7
Power Factor At 75 %92.4
Rated Current42.8/21.4A
Rated Torque44.4 lbs.-ft.
Rated Voltage200/400V AC
Regreasing SystemAt Drive End And Non Drive End
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip1.39%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage200/400V AC

Shipping Info:

Ship weight (kg) 94.95
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelFrequencyService FactorHpNameplate RpmFull Load AmpsFrameAmbient Temp.Frame MaterialPrice
WEG 01518OT3E254TC-S Pump Motor 15 Hp 1775 254/6tc 18.3a | AG3FAZ 33HN04 01518OT3E254TC-S60 Hz1.1515 hp1775 RPM18.3A254/6TC104°FSteel€1,926.30
WEG 01518OT3H254TC-S Pump Motor 3-phase 15 Hp 1775 254/6tc 575v | AG3FBA 33HN05 01518OT3H254TC-S60 Hz1.1515 hp1775 RPM14.7A254/6TC104°FSteel€1,675.93
WEG 02018OT3E256TC-S Pump Motor 20 Hp 1775 254/6tc 24.7a | AG3FBB 33HN06 02018OT3E256TC-S60 Hz1.1520 hp1770 RPM24.7A254/6TC104°FSteel€2,264.24
WEG 02018OT3H256TC-S Pump Motor 3-phase 20 Hp 1775 254/6tc 19.7a | AG3FBC 33HN07 02018OT3H256TC-S60 Hz1.1520 hp1770 RPM19.7A254/6TC104°FSteel€2,255.56
WEG 00118OT3E143TC-S Motor 3-phase 1 Hp 1760 143/5tc 1.51a | AG3FBY 33HN86 00118OT3E143TC-S60 Hz1.151 hp1760 RPM3/1.5A143/5TC104°FSteel€512.81
WEG 00158OT3E145TC-S Motor 3-phase 1-1/2 Hp 1760 143/5tc 2.07a | AG3FCC 33HN92 00158OT3E145TC-S60 Hz1.151 1/2 hp1760 RPM4.1/2.1A143/5TC104°FSteel€533.57
WEG 00158OT3H145TC-S Motor 3-phase 1-1/2 Hp 1760 143/5tc 1.66a | AG3FCE 33HN94 00158OT3H145TC-S60 Hz1.151 1/2 hp1760 RPM1.7A143/5TC104°FSteel€533.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01518OT3V254TC-S 12682875 Electric Motor, 15Hp, 60Hz, 1800 Rpm
€1,570.34 /unit