WEG 01018ET3J215T-S | BC3HTY

WEG 01018ET3J215T-S 14015788 Electric Motor, 10Hp, 60Hz, 1800 Rpm

Item: BC3HTY Model: 01018ET3J215T-SCross Ref: 14015788
Limited Availability
€1,249.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time27 sec.
Connection Cables Quantity6
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %84%
Efficiency At 50 %67%
Efficiency At 75 %78%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeWithout
Frame213/5T
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time15 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps103A
Locked Rotor Torque250%
Lrc7.0X(Code H)
Main Terminal Box Hole Size1.377"
Moment Of Inertia1.07 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1760 RPM
MountingFoot Mounted
No Load Amps6.71A
No. Of Poles4
Noise Level60 dBA
Output10 hp
Output Rating10 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %91.7
Power Factor At 50 %91
Power Factor At 75 %91
Rated Current14.8A
Rated Torque29.8 lbs.-ft.
Rated Voltage380V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.22%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage380V AC

Product Variants

ProductModelVoltageFrequencyPhaseHpNo. Of PolesSynchronous SpeedFlange TypeOutput RatingPrice
WEG 00336ES1E145T | BB3QMP 00336ES1E145T208-230/460V AC60 Hz--23600 RPMWithout3 hp€864.19
WEG 35018EP3G449T-W22 | BB6APN 35018EP3G449T-W22460V AC60 Hz3350 hp41800 RPMWithout350 hp€35,973.63
WEG 01536ET3E254TC-S | BB6UNN 01536ET3E254TC-S230/460/190-220/380-415V AC50/60 Hz315 hp23600 RPMC15 hp€1,676.03
WEG .5018ES1BCH56 | BB6UNY .5018ES1BCH56115/208-230V AC60 Hz--41800 RPMWithout1/2 hp€299.18
WEG 00236ET3E145TC-S | BB6YGC 00236ET3E145TC-S230/460/190-220/380-415V AC50/60 Hz--23600 RPMC2 hp€561.88
WEG 00158ES1E145T | BB7RZT 00158ES1E145T208-230/460V AC60 Hz11 1/2 hp41800 RPMWithout1 1/2 hp€636.95
WEG 00718ET3H213TC-S | BB8CMV 00718ET3H213TC-S575V AC60 Hz37 1/2 hp41800 RPMC7 1/2 hp€1,036.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01018ET3J215T-S 14015788 Electric Motor, 10Hp, 60Hz, 1800 Rpm
€1,249.91 /unit