WEG 00158ES1E145T | BB7RZT

WEG 00158ES1E145T 10015733 Electric Motor, 1.5Hp, 60Hz, 1750 Rpm

Item: BB7RZT Model: 00158ES1E145TCross Ref: 10015733
In Stock

Get it by Tuesday, Jun 17

€636.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Bearing TypeBall
Break-down Torque260%
Cold Locked Rotor Time10 sec.
CompositionCast Iron
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %72%
Efficiency At 50 %52%
Efficiency At 75 %64%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeWithout
FrameG143/5T
Frame MaterialRolled Steel
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time6 sec.
Hp1 1/2 hp
Impregnation MethodDip And Bake Polyester
Inverter DutyNo
L. R. Amps56.5-56.5/28.3A
Locked Rotor Torque280%
Lrc6.5X(Code K)
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.1955 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1750 RPM
Motor TypeCapacitor Start
MountingFoot Mounted
No Load Amps5.09-5.9/2.95A
No. Of Holes2
No. Of Poles4
Noise Level55 dBA
Output1 1/2 hp
Output Rating1 1/2 hp
Overall Length15.228"
Overload ProtectorWithout Overload Protector
PaintingRAL7022 207N (ISO 12944-C2)
Phase1
Power Factor At 1 %76.5
Power Factor At 50 %70
Power Factor At 75 %75
Product SeriesGeneral Purpose
Rated Current8.7-8.7/4.35A
Rated Torque4.5 lbs.-ft.
Rated Voltage208-230/460V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip2.78%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage208-230/460V AC

Shipping Info:

Ship weight (kg) 23.85
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyPhaseHpNo. Of PolesSynchronous SpeedFlange TypeOutput RatingPrice
WEG 00336ES1E145T | BB3QMP 00336ES1E145T208-230/460V AC60 Hz--23600 RPMWithout3 hp€864.19
WEG 35018EP3G449T-W22 | BB6APN 35018EP3G449T-W22460V AC60 Hz3350 hp41800 RPMWithout350 hp€35,973.63
WEG 01536ET3E254TC-S | BB6UNN 01536ET3E254TC-S230/460/190-220/380-415V AC50/60 Hz315 hp23600 RPMC15 hp€1,676.03
WEG .5018ES1BCH56 | BB6UNY .5018ES1BCH56115/208-230V AC60 Hz--41800 RPMWithout1/2 hp€299.18
WEG 00236ET3E145TC-S | BB6YGC 00236ET3E145TC-S230/460/190-220/380-415V AC50/60 Hz--23600 RPMC2 hp€561.88
WEG 00718ET3H213TC-S | BB8CMV 00718ET3H213TC-S575V AC60 Hz37 1/2 hp41800 RPMC7 1/2 hp€1,036.20
WEG 00112ET3P145T-W22 | BB8GTE 00112ET3P145T-W22200V AC60 Hz--61200 RPMWithout1 hp€633.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00158ES1E145T 10015733 Electric Motor, 1.5Hp, 60Hz, 1750 Rpm
€636.95 /unit