WEG 01018ET3H215JP-SG | BB7XFN

WEG 01018ET3H215JP-SG 14329718 Electric Motor, 10Hp, 60Hz, 1800 Rpm

Item: BB7XFN Model: 01018ET3H215JP-SGCross Ref: 14329718
Limited Availability
€2,056.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Altitude1000 MASL
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque300%
Cold Locked Rotor Time27 sec.
Connection Cables Quantity6
DrainAutomatic, Rubber
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %84%
Efficiency At 50 %67%
Efficiency At 75 %78%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeC
Frame MaterialRolled Steel
Frame Type213/5JP
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time15 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps68.3A
Locked Rotor Torque250%
Lrc7.0X(Code H)
Main Terminal Box Hole Size1.377"
Max. Ambient Temp.-20°C to +40°C
Moment Of Inertia1.07 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
MountingFoot Mounted
No Load Amps4.43A
No. Of Poles4
Noise Level60 dBA
Output Hp10 hp
Output Power7.5 kW
Output Rating10 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %91.7
Power Factor At 50 %91
Power Factor At 75 %91
Rated Current9.76A
Rated Speed1760 RPM
Rated Torque29.8 lbs.-ft.
Rated Voltage575V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft GradeGrade SAE 1040/45
Shaft MaterialCarbon Steel
Slip2.22%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 63.189
Ship length (cm)61.7

Product Variants

ProductModelVoltageService FactorHpRpm RangeNameplate RpmShaft Dia.Max. Ambient Temp.Frame MaterialPrice
WEG 00118ET3E143JP-W22 Pump Motor 3-phase 1hp 1765 208-230/460 143jp | AE8UEH 6FJX9 00118ET3E143JP-W22208-230/460V AC1.251 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€726.21
WEG 00156ET3E143JP-W22 Pump Motor 3-phase 1.5 Hp 3495 208-230/460v | AE8UEJ 6FJY0 00156ET3E143JP-W22208-230/460V AC1.251 1/2 hp3001-3600 RPM3480 RPM7/8"40°CCast Iron€868.82
WEG 00158ET3E145JP-W22 Pump Motor 3-phase 1.5 Hp 1760 208-230/460v | AE8UEK 6FJY1 00158ET3E145JP-W22208-230/460V AC1.251 1/2 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€880.12
WEG 00236ET3E145JP-W22 Pump Motor 3-phase 2hp 3490 208-230/460 145jp | AE8UEL 6FJY2 00236ET3E145JP-W22208-230/460V AC1.252 hp3001-3600 RPM3475 RPM7/8"40°CCast Iron€924.42
WEG 00218ET3E145JP-W22 Pump Motor 3-phase 2hp 1755 208-230/460 145jp | AE8UEM 6FJY3 00218ET3E145JP-W22208-230/460V AC1.252 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€963.13
WEG 00336ET3E182JP-W22 Pump Motor 3-phase 3hp 3510 208-230/460 182jp | AE8UEN 6FJY4 00336ET3E182JP-W22208-230/460V AC1.253 hp3001-3600 RPM3515 RPM7/8"40°CCast Iron€1,220.73
WEG 00318ET3E182JP-W22 Pump Motor 3-phase 3hp 1760 208-230/460 182jp | AE8UEP 6FJY5 00318ET3E182JP-W22208-230/460V AC1.253 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€1,178.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 01018ET3H215JP-SG 14329718 Electric Motor, 10Hp, 60Hz, 1800 Rpm
€2,056.18 /unit