WEG 00736ET3YAL132SFF-W2 | BC3HTB

WEG 00736ET3YAL132SFF-W2 14052130 Electric Motor, 7.5Hp, 60/50Hz, 3600 Rpm

Item: BC3HTB Model: 00736ET3YAL132SFF-W2Cross Ref: 14052130
In Stock

Get it by Friday, Jun 13

€1,429.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque400%
Cold Locked Rotor Time23 sec.
Connection Cables Quantity6
DesignN
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %85%
Efficiency At 50 %68%
Efficiency At 75 %79%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeFF
Frame132S
Frame MaterialAluminum
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time13 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps119A
Locked Rotor Torque300%
Lrc9.7
Main Terminal Box Hole SizeM32 x 1.5
Moment Of Inertia0.598 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed3550 RPM
MountingFoot Mounted
No Load Amps5.2A
No. Of Holes2
No. Of Pins6
No. Of Poles2
Noise Level67 dBA
Output10 hp
Output Rating10 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 207N (ISO 12944-C2)
Power Factor At 1 %90.2
Power Factor At 50 %86.5
Power Factor At 75 %89.5
Rated Current12.3A
Rated Torque14.8 lbs.-ft.
Rated Voltage460V AC
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip1.39%
Starting MethodDirect On Line
Synchronous Speed3600 RPM
Temp. Rise80 K
Terminal BoxRight Position
Terminal TypeBMC
Tropicalized PaintingWithout
Voltage460/380-415V AC

Shipping Info:

Ship weight (kg) 66.15
Ship height (cm)51.46
Ship length (cm)76.71
Ship width (cm)57.07
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyService FactorHpNameplate RpmMounting TypeFull Load AmpsFramePrice
WEG 00158ET3W90L-W22 Metric Motor Shielded 460v 60 Hz Cw / Ccw | AA2GCZ 10G858 00158ET3W90L-W22460V AC60 Hz1.252 hp1755 RPMRigid Base2.79A90L€719.83
WEG 00218ET3W100L-W22 Metric Motor 460v 60 Hz Shielded Cw / Ccw | AA2GDF 10G864 00218ET3W100L-W22460V AC60 Hz1.253 hp1750 RPMRigid Base4.1A100L€860.77
WEG 00518ET3Y132S-W22 Metric Motor 7-1/2hp 230/460v Cw / Ccw | AA2GDU 10G876 00518ET3Y132S-W22460V AC60 Hz1.257 1/2 hp1775 RPMRigid Base9.1A132S€1,263.87
WEG 00712ET3Y160M-W22 Metric Motor 10hp 230/460v Cw / Ccw | AA2GDZ 10G881 00712ET3Y160M-W22460V AC60 Hz1.2510 hp1180 RPMRigid Base13.8A160M€3,024.63
WEG 00718ET3Y132M-W22 Metric Motor 10hp 230/460v Cw / Ccw | AA2GEA 10G882 00718ET3Y132M-W22460V AC60 Hz1.2510 hp1770 RPMRigid Base12.4A132M€1,500.80
WEG 01112ET3Y160L-W22 Metric Motor 15hp 230/460v Cw / Ccw | AA2GEC 10G884 01112ET3Y160L-W22460V AC60 Hz1.2515 hp1180 RPMRigid Base19.6A160L€4,134.35
WEG 01118ET3Y160M-W22 Metric Motor 15hp 230/460v Cw / Ccw | AA2GED 10G885 01118ET3Y160M-W22460V AC60 Hz1.2515 hp1775 RPMRigid Base18.2A160M€2,268.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00736ET3YAL132SFF-W2 14052130 Electric Motor, 7.5Hp, 60/50Hz, 3600 Rpm
€1,429.22 /unit