WEG 00736ET3E184JP-W22 | BB7UBZ

WEG 00736ET3E184JP-W22 Electric Motor, 7 1/2Hp, 60 HzHz, 3600 Rpm

Item: BB7UBZ Model: 00736ET3E184JP-W22Cross Ref: 52XR02
In Stock

Get it by Tuesday, Jun 17

€1,495.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Bearing TypeBall
Body Dia.9.3"
Bolt Circle Dia.5 7/8"
CompositionCast Iron
Conduit Box LocationExterior
Conduit Box PositionF1
Duty CycleContinuous
Efficiency89.5%
Frame MaterialCast Iron
Frame Type182/4JP
Frequency60 Hz
Full Load Amps19.4-17.5/8.7A
Height9 3/8"
Hp7 1/2 hp
IncludesBase
Inverter RatedYes
Inverter Rating1000:01
Length Less Shaft13 1/8"
Max. Ambient Temp.40°C
Motor ApplicationClose Coupled Pump
Motor DesignThree Phase
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignJP Threaded
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeFace/Base
Nameplate Rpm3485 RPM
No. Of Speeds1
Overall Length20 1/2"
Phase3
Regreasable BearingsPermanently Lubricated Bearings
Rpm Range3001-3600 RPM
Service Factor1.25
Shaft Dia.7/8"
Shaft Length7 3/8"
Shaft MaterialStainless Steel
Ships Factory DirectNo
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC
Cc NumberCC029A
Frame182/4JP
Hz60 Hz
Ins. ClassClass F
Manufacturers Warranty Length3 yrs.
Motor BearingsBall
Motor Frame MaterialCast Iron
Motor Mounting TypeFace/Base
Motor Service Factor1.25
Motor Sub ApplicationClose Coupled Pump
Motor Thermal ProtectionNone
Nema DesignNEMA A
Nominal Efficiency89.5%
StandardsCSA (LR38324), CSA (LR50962), UL (E104590)
Weight100 lbs.

Shipping Info:

Ship weight (kg) 75.6
Ship height (cm)23.81
Ship length (cm)52.07
Ship width (cm)37.08
Country of OriginUS

Product Variants

ProductModelVoltageService FactorHpRpm RangeNameplate RpmShaft Dia.Max. Ambient Temp.Frame MaterialPrice
WEG 00118ET3E143JP-W22 Pump Motor 3-phase 1hp 1765 208-230/460 143jp | AE8UEH 6FJX9 00118ET3E143JP-W22208-230/460V AC1.251 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€726.21
WEG 00156ET3E143JP-W22 Pump Motor 3-phase 1.5 Hp 3495 208-230/460v | AE8UEJ 6FJY0 00156ET3E143JP-W22208-230/460V AC1.251 1/2 hp3001-3600 RPM3480 RPM7/8"40°CCast Iron€868.82
WEG 00158ET3E145JP-W22 Pump Motor 3-phase 1.5 Hp 1760 208-230/460v | AE8UEK 6FJY1 00158ET3E145JP-W22208-230/460V AC1.251 1/2 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€880.12
WEG 00236ET3E145JP-W22 Pump Motor 3-phase 2hp 3490 208-230/460 145jp | AE8UEL 6FJY2 00236ET3E145JP-W22208-230/460V AC1.252 hp3001-3600 RPM3475 RPM7/8"40°CCast Iron€924.42
WEG 00218ET3E145JP-W22 Pump Motor 3-phase 2hp 1755 208-230/460 145jp | AE8UEM 6FJY3 00218ET3E145JP-W22208-230/460V AC1.252 hp1701-1800 RPM1755 RPM7/8"40°CCast Iron€963.13
WEG 00336ET3E182JP-W22 Pump Motor 3-phase 3hp 3510 208-230/460 182jp | AE8UEN 6FJY4 00336ET3E182JP-W22208-230/460V AC1.253 hp3001-3600 RPM3515 RPM7/8"40°CCast Iron€1,220.73
WEG 00318ET3E182JP-W22 Pump Motor 3-phase 3hp 1760 208-230/460 182jp | AE8UEP 6FJY5 00318ET3E182JP-W22208-230/460V AC1.253 hp1701-1800 RPM1760 RPM7/8"40°CCast Iron€1,178.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00736ET3E184JP-W22 Electric Motor, 7 1/2Hp, 60 HzHz, 3600 Rpm
€1,495.55 /unit