WEG 00718OT3H213JM-S | BB8JGF

WEG 00718OT3H213JM-S Electric Motor, 7.5Hp, 60Hz, 1800 Rpm

Item: BB8JGF Model: 00718OT3H213JM-S
In Stock

Get it by Tuesday, Jun 10

€1,167.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Enclosure TypeOpen Dripproof
Frame213JM
Hp7 1/2 hp
Phase3
Replaces00718OP3H213JM
Rpm1800 RPM
Voltage575V AC

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)32.26
Ship length (cm)52.83
Ship width (cm)37.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00718OT3H213JM-S Electric Motor, 7.5Hp, 60Hz, 1800 Rpm
€1,167.55 /unit