WEG 00709XT3E256T | BB8YEQ

WEG 00709XT3E256T 14407156 Electric Motor, 7.5Hp, 60Hz, 880 Rpm

Item: BB8YEQ Model: 00709XT3E256TCross Ref: 14407156
In Stock

Get it by Tuesday, Jun 17

€4,754.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazardous Location Motor
Altitude1000 m.a.s.l.
Ambient Temp.-20°C to +40°C
Balancing Method1/2 Key
Bearing CapYes
Bolt MaterialCarbon Steel
Break-down Torque280%
Cold Locked Rotor Time41 sec.
Connection Cables Quantity12
CoolingIC411
DesignB
DrainSinterized, EXD
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %68%
Efficiency At 50 %48%
Efficiency At 75 %60%
Fan Cover MaterialCast Iron
Fan MaterialPlastic
FlangeWithout
Frame256T
Frame MaterialCast Iron
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time23 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps123/61.5A
Locked Rotor Torque210%
Lrc5.3X(Code H)
Main Terminal Box Hole Size1 1/2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia4.15 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationClockwise/Counter Clockwise
Mounting TypeF-1
Nameplate Rpm880 RPM
No Load Amps14.4/7.2A
No. Of Poles8
Noise Level55 dBA
Output7 1/2 hp
Output Rating5.5 kW
Overload ProtectorWithout Overload Protector
PaintingRAL 5009 202P (ISO 12944 - C4)
Power Factor At 1 %87.5
Power Factor At 50 %86.5
Power Factor At 75 %87.5
Rated Current23.2/11.6A
Rated Torque44.8 lbs.-ft.
Rated Voltage230/460V AC
Regreasing SystemAt Drive End And Non Drive End
Service Factor1.15
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.22%
Starting MethodDirect On Line
Synchronous Speed900 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/380V
Winding Thermal ProtectionThermostat - 2 wires 1 per phase 155°C

Shipping Info:

Ship weight (kg) 174.6
Ship height (cm)31.5
Ship length (cm)46.99
Ship width (cm)37.34
Country of OriginUS

Product Variants

ProductModelFrameNameplate RpmVoltageHpMounting TypeFrame MaterialService FactorAmbient Temp.Price
WEG 00118XT3E143T Hazardous Location Motor 3-phase Tefc 1 Hp T4 | AE2NMW 4YPR7 00118XT3E143T143T1765 RPM-1 hpFoot MountedCast Iron1.1540°C€1,120.89
WEG 00156XT3E143T Hazardous Location Motor 3-phase Tefc 1-1/2 Hp T4 | AE2NMX 4YPR9 00156XT3E143T143T3500 RPM-1 1/2 hpFoot MountedCast Iron1.1540°C€1,128.96
WEG 00158XT3E145T Hazardous Location Motor 3-phase Tefc 1-1/2 Hp T4 | AE2NMY 4YPT1 00158XT3E145T145T1760 RPM-1 1/2 hpFoot MountedCast Iron1.1540°C€1,173.81
WEG 00152XT3E182T Hazardous Location Motor 3-phase Tefc 1-1/2 Hp T4 | AE2NMZ 4YPT2 00152XT3E182T182T1165 RPM-1 1/2 hpFoot MountedCast Iron1.1540°C€1,471.21
WEG 00236XT3E145T Hazardous Location Motor 3-phase Tefc 2 Hp T4 | AE2NNA 4YPT3 00236XT3E145T145T3480 RPM-2 hpFoot MountedCast Iron1.1540°C€1,161.98
WEG 00218XT3E145T Hazardous Location Motor 3-phase Tefc 2 Hp T4 | AE2NNB 4YPT4 00218XT3E145T145T1750 RPM-2 hpFoot MountedCast Iron1.1540°C€1,208.94
WEG 00212XT3E184T Hazardous Location Motor 3-phase Tefc 2 Hp T4 | AE2NNC 4YPT5 00212XT3E184T184T1165 RPM-2 hpFoot MountedCast Iron1.1540°C€1,461.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00709XT3E256T 14407156 Electric Motor, 7.5Hp, 60Hz, 880 Rpm
€4,754.48 /unit