WEG 00518ET3V184TC-W22 | BB8XJP

WEG 00518ET3V184TC-W22 12474535 Electric Motor, 5Hp, 60Hz, 1800 Rpm

Item: BB8XJP Model: 00518ET3V184TC-W22Cross Ref: 12474535
In Stock

Get it by Thursday, Jun 12

€844.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Bearing CapYes
Break-down Torque290%
Cold Locked Rotor Time27 sec.
Connection Cables Quantity12
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %80%
Efficiency At 50 %62%
Efficiency At 75 %74%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeC
Frame182/4TC
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time15 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps112/56A
Locked Rotor Torque229%
Lrc7.5X(Code J)
Main Terminal Box Hole Size1"
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.4003 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1750 RPM
MountingFoot Mounted
No Load Amps6.67/3.34A
No. Of Poles4
Noise Level56 dBA
Output5 hp
Output Rating5 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 207A (ISO 12944-C2)
Power Factor At 1 %89.5
Power Factor At 50 %88.5
Power Factor At 75 %89.5
Rated Current14.9/7.46A
Rated Torque15 lbs.-ft.
Rated Voltage200/400V AC
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.78%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage200/400V AC

Shipping Info:

Ship weight (kg) 49.05
Ship height (cm)23.83
Ship length (cm)32.39
Ship width (cm)24.13
Country of OriginUS

Product Variants

ProductModelMotor Enclosure DesignVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedMountingPrice
WEG 02536ET3E284TSF3-W22 | BB6DPB 02536ET3E284TSF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz--23600 RPMFoot Mounted€3,119.15
WEG 00518ET3E184TF2-W22 | BB6HER 00518ET3E184TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€804.78
WEG 01518ET3E254TF3-W22 | BB6HEZ 01518ET3E254TF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€1,922.20
WEG 06018ET3H364TF3-W22 | BB6WQV 06018ET3H364TF3-W22Totally Enclosed Fan Cooled575V AC60 Hz1.25-41800 RPMFoot Mounted€7,735.82
WEG 15036ET3Q445TS-W22 | BB6YGQ 15036ET3Q445TS-W22Totally Enclosed Fan Cooled460V AC60 Hz--23600 RPMFoot Mounted€18,693.18
WEG 05018ET3E326TF2-W22 | BB7AKP 05018ET3E326TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€5,183.64
WEG 03036ET3E286TSF2-W22 | BB7DJH 03036ET3E286TSF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-23600 RPMFoot Mounted€3,596.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00518ET3V184TC-W22 12474535 Electric Motor, 5Hp, 60Hz, 1800 Rpm
€844.39 /unit