WEG 00512ET3H215TC-W22 | BB9DFG

WEG 00512ET3H215TC-W22 14153912 Electric Motor, 5Hp, 60Hz, 1200 Rpm

Item: BB9DFG Model: 00512ET3H215TC-W22Cross Ref: 14153912
Limited Availability
€1,461.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Break-down Torque260%
Cold Locked Rotor Time102 sec.
Connection Cables Quantity6
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %76%
Efficiency At 50 %58%
Efficiency At 75 %70%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeC
Frame213/5TC
Frame MaterialCast Iron
Frequency60 Hz
Grounding LugsSingle
Hot Locked Rotor Time57 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps37.2A
Locked Rotor Torque170%
Lrc6.8X(Code J)
Main Terminal Box Hole Size1"
Main Terminal Box Hole TypeNPT
Moment Of Inertia1.47 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1170 RPM
MountingFoot Mounted
No Load Amps2.76A
No. Of Poles6
Noise Level55 dBA
Output5 hp
Output Rating5 hp
Overload ProtectorWithout Overload Protector
PaintingRAL5009 207A (ISO 12944-C2)
Power Factor At 1 %89.5
Power Factor At 50 %88.5
Power Factor At 75 %89.5
Rated Current5.46A
Rated Torque22.4 lbs.-ft.
Rated Voltage575V AC
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.5%
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage575V AC

Shipping Info:

Ship weight (kg) 78.75

Product Variants

ProductModelMotor Enclosure DesignVoltageFrequencyService FactorHpNo. Of PolesSynchronous SpeedMountingPrice
WEG 02536ET3E284TSF3-W22 | BB6DPB 02536ET3E284TSF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz--23600 RPMFoot Mounted€3,119.15
WEG 00518ET3E184TF2-W22 | BB6HER 00518ET3E184TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€804.78
WEG 01518ET3E254TF3-W22 | BB6HEZ 01518ET3E254TF3-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€1,922.20
WEG 06018ET3H364TF3-W22 | BB6WQV 06018ET3H364TF3-W22Totally Enclosed Fan Cooled575V AC60 Hz1.25-41800 RPMFoot Mounted€7,735.82
WEG 15036ET3Q445TS-W22 | BB6YGQ 15036ET3Q445TS-W22Totally Enclosed Fan Cooled460V AC60 Hz--23600 RPMFoot Mounted€18,693.18
WEG 05018ET3E326TF2-W22 | BB7AKP 05018ET3E326TF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-41800 RPMFoot Mounted€5,183.64
WEG 03036ET3E286TSF2-W22 | BB7DJH 03036ET3E286TSF2-W22Totally Enclosed Fan Cooled230/460/380V AC50/60 Hz1.25-23600 RPMFoot Mounted€3,596.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00512ET3H215TC-W22 14153912 Electric Motor, 5Hp, 60Hz, 1200 Rpm
€1,461.49 /unit