WEG 00512AT3ECT215T-W22 | BB9YRX

WEG 00512AT3ECT215T-W22 Electric Motor, 5Hp, 60Hz, 1200 Rpm

Item: BB9YRX Model: 00512AT3ECT215T-W22
In Stock

Get it by Tuesday, Jun 17

€1,588.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Tower Motor
ApplicationCooling Tower
Body MaterialCast Iron
CompositionCast Iron
Ct Speed Range20:1
Efficiency89.5%
Enclosure Nema RatingIC418 - TEAO
Enclosure TypeTotally Enclosed Air Over
Frame213/5T
Frequency50/60 Hz
Hp5 hp
Inverter RatingInverter Duty
Ip Enclosure RatingIP55
Mounting ArrangementF1, F2
Mounting OrientationHorizontal/Vertical
Nema MountWith Base
Output Hp5 hp
Output Kw3.7 kW
Output Rpm1170 RPM
Phase3
Service Factor1.25
Ships Factory DirectNo
Space Heater Voltage110-127/200-240V AC
Temp CodeT3 = 200°C
Voltage208-230/460V
Weight181 lbs.

Shipping Info:

Ship weight (kg) 78.75
Ship height (cm)72.12
Ship length (cm)104.43
Ship width (cm)63
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00512AT3ECT215T-W22 Electric Motor, 5Hp, 60Hz, 1200 Rpm
€1,588.63 /unit