WEG 00509ET3E254T-W22 Motor 3 Phase 5 Hp 880 208-230/460v Eff 87.5 | AE7TVE 6AJC0

WEG 00509ET3E254T-W22 12445774 Motor, 3 Phase, 5 Hp, 880 208-230/460V, Eff 87.5

Item: AE7TVE Model: 00509ET3E254T-W22Cross Ref: 6AJC0 / 12445774
In Stock

Get it by Friday, Jun 13

€3,302.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC029A
CompositionCast Iron
Duty CycleContinuous
Efficiency87.5%
Efficiency GroupPremium
Frame254T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps15.2/7.6A
Full Load Amps @ 50hz8.5/8.6/8.84A
Hp5 hp
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm882 RPM
Nema DesignB
No. Of Speeds1
Overall Length24 15/16"
Phase3
Rpm Range0-1100 RPM
Service Factor1.25
Shaft Dia.1 5/8"
Shaft Length4"
Ships Factory DirectNo
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Warranty3 yrs.

Shipping Info:

Ship weight (kg) 131.4
Ship height (cm)40.64
Ship length (cm)63.36
Ship width (cm)52.07
HS code8501516040
Country of OriginMX

Product Variants

ProductModelFrequencyService FactorVoltageHpMounting TypeNameplate RpmFull Load AmpsFramePrice
WEG 06018ST3QIE364T-W22 Motor 3 Phase 60 Hp 1775 460v 364/5t Eff 95.0 | AA6ZRX 15G076 06018ST3QIE364T-W2260 Hz1.25-50 hp, 60 hpRigid Base1800 RPM68.3A364/5T€11,421.19
WEG 06036ST3QIE364TS-W22 Motor 3 Phase 60 Hp 3560 460v 364/5ts Eff 93.6 | AA6ZRY 15G077 06036ST3QIE364TS-W2260 Hz1.25-50 hp, 60 hpRigid Base3600 RPM67A364/5TS€12,276.60
WEG 07518ST3QIE365T-W22 Motor 3 Phase 75 Hp 1775 460v 364/5t Eff 95.4 | AA6ZRZ 15G078 07518ST3QIE365T-W2260 Hz1.25-75 hpRigid Base1800 RPM84.1A364/5T€12,533.54
WEG 07536ST3QIE365TS-W22 Motor 3 Phase 75 Hp 3555 460v 364/5ts Eff 93.6 | AA6ZTA 15G079 07536ST3QIE365TS-W2260 Hz1.25-50 hp, 75 hpRigid Base3600 RPM81.9A364/5TS€13,746.16
WEG 10018ST3QIE405T-W22 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTB 15G080 10018ST3QIE405T-W2260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€17,490.24
WEG 10018ST3QIERB405T-W2 Motor 3 Phase 100 Hp 1775 460v 404/5t Eff 95.4 | AA6ZTC 15G081 10018ST3QIERB405T-W260 Hz1.25-100 hpRigid Base1800 RPM111A404/5T€15,934.25
WEG 10036ST3QIE405TS-W22 Motor 3 Phase 100hp 3555 460v 404/5ts Eff 94.1 | AA6ZTD 15G082 10036ST3QIE405TS-W2260 Hz1.25-75 hp, 100 hpRigid Base3600 RPM110A404/5TS€17,944.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00509ET3E254T-W22 12445774 Motor, 3 Phase, 5 Hp, 880 208-230/460V, Eff 87.5
€3,302.28 /unit