Flat Shipping

Flat Shipping at €24.99 + VAT

AMS 404.60 Soil Core Sampler, 2 Inch Dia., 2 Inch Length, 5/8 Inch Thread Size, Stainless Steel | AD8JDG 4KLF6

AMS 404.60 0 Soil Core Sampler, 2 Inch Dia., 2 Inch Length, 5/8 Inch Thread Size, Stainless Steel

Item: AD8JDG Model: 404.60Cross Ref: 4KLF6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€667.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoil Core Sampler
Connector Size5/8"
Connector TypeThreaded
Diameter2"
Length2"
MaterialStainless Steel
Size2" x 2"
Connection Size5/8"
Connection TypeThreaded
Manufacturer Warranty Length1 yr.
Product TypeSoil Core Sampler

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)12.7
Ship length (cm)76.2
Ship width (cm)12.7
HS code8201906000
Country of OriginUS

Product Details:

Product Variants

ProductModelMaterialDiameterSizeConnector SizeConnector TypePrice
AMS 404.39 Soil Core Sampler, 1-1/2 Inch Dia., 6 Inch Length, 5/8 Inch Thread Size | AD8JCV 4KLE4 404.39Carbon Steel-1 1/2" x 6"5/8"Threaded€605.04
AMS 403.97 Soil Core Sampler, 1-1/2 Inch Dia.,12 Inch Length, 5/8 Inch Thread Size | AD8JCW 4KLE5 403.97Carbon Steel1 1/2"-5/8"Threaded€696.04
AMS 404.02 Soil Core Sampler, 2 Inch Dia., 2 Inch Length, 5/8 Inch Thread Size | AD8JCX 4KLE6 404.02Carbon Steel2"2" x 2"5/8"Threaded€507.24
AMS 404.03 Soil Core Sampler, 2 Inch Dia., 3 Inch Length, 5/8 Inch Thread Size | AD8JCY 4KLE7 404.03Carbon Steel2"2" x 3"5/8"Threaded€532.27
AMS 404.04 Soil Core Sampler, 2 Inch Dia., 4 Inch Length, 5/8 Inch Thread Size | AD8JCZ 4KLE8 404.04Carbon Steel2"2" x 4"5/8"Threaded€561.83
AMS 404.05 Soil Core Sampler, 2 Inch Dia., 6 Inch Length, 5/8 Inch Thread Size | AD8JDA 4KLE9 404.05Carbon Steel2"2" x 6"5/8"Threaded€573.22
AMS 404.50 Soil Core Sampler, 2 Inch Dia., 12 Inch Length, 5/8 Inch Thread Size | AD8JDB 4KLF1 404.50Carbon Steel2"2" x 12"5/8"Threaded€689.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMS 404.60 0 Soil Core Sampler, 2 Inch Dia., 2 Inch Length, 5/8 Inch Thread Size, Stainless Steel
€667.29 /unit