WEG 00312EG3E213T-W22 | BB8QLD

WEG 00312EG3E213T-W22 12792176 Electric Motor, 3Hp, 60Hz, 1200 Rpm

Item: BB8QLD Model: 00312EG3E213T-W22Cross Ref: 12792176
In Stock

Get it by Wednesday, Jun 11

€1,311.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapNo
Break-down Torque290%
Cold Locked Rotor Time162 sec.
CompositionCast Iron
Connection Cables Quantity9
DesignA
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %71%
Efficiency At 50 %51%
Efficiency At 75 %63%
Fan Cover MaterialSteel
Fan MaterialPlastic
Flange TypeWithout
Frame213/5T
Frame MaterialCast Iron
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time90 sec.
Hp3 hp
Impregnation MethodDip And Bake Polyester
L. R. Amps62.1/31A
Locked Rotor Torque180%
Lrc7.2X(Code K)
Main Terminal Box Hole Size1"
Main Terminal Box Hole TypeNPT
Moment Of Inertia1.53 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1175 RPM
MountingFoot Mounted
No Load Amps5.13/2.56A
No. Of Poles6
Noise Level55 dBA
Output3 hp
Output Rating3 hp
Overload ProtectorWithout Overload Protector
PaintingRAL6002 207A (ISO 12944-C2)
Phase3
Power Factor At 1 %90.2
Power Factor At 50 %87.5
Power Factor At 75 %89.5
Rated Current8.62/4.31A
Rated Torque13.4 lbs.-ft.
Rated Voltage230/460V AC
RotationClockwise/Counter Clockwise
Service Factor1.25
Shaft Locking DeviceWithout
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Ships Factory DirectNo
Slip2.08%
Starting MethodDirect On Line
Synchronous Speed1200 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage208-230/460/380V AC

Shipping Info:

Ship weight (kg) 82.8
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelFrequencyHpNameplate RpmFull Load AmpsVoltageFrameAmbient Temp.Full Load Amps @ 50hzPrice
WEG 00136EG3E143T-W22 Motor 3-phase 1 Hp Rpm 3485 143t | AC8BEN 39J093 00136EG3E143T-W2250/60 Hz1 hp3485 RPM1.35A208-230/460V AC143T40°C1.46/1.51/1.55A€689.10
WEG 00156EG3E143T-W22 Motor 3-phase 1-1/2 Hp Rpm 3485 143t | AC8BEP 39J095 00156EG3E143T-W2250/60 Hz1 1/2 hp3485 RPM1.92A208-230/460V AC143T40°C2.1/2.2/2.26A€749.83
WEG 00158EG3EL145T-W22 Motor 3-phase 1-1/2 Hp Rpm 1760 145t | AC8BEQ 39J096 00158EG3EL145T-W2250/60 Hz1 1/2 hp1760 RPM1.93A208-230/460V AC145T40°C2.1/2.2/2.27A€876.89
WEG 00236EG3E145T-W22 Motor 3-phase 2 Hp Rpm 3490 145t | AC8BER 39J097 00236EG3E145T-W2260 Hz2 hp3490 RPM5.1/2.6A-145T104°F2.8/2.9/3.05A€865.62
WEG 00218EG3EL145T-W22 Motor 3-phase 2 Hp Rpm 1760 145t | AC8BET 39J098 00218EG3EL145T-W2260 Hz2 hp1760 RPM5.3/2.6A-145T104°F2.9/3/3.1A€824.10
WEG 00336EG3E182T-W22 Motor 3-phase 3 Hp Rpm 3520 182t | AC8BEU 39J099 00336EG3E182T-W2260 Hz3 hp3520 RPM7.3/3.7A-182T104°F4/4.1/4.32A€946.27
WEG 00318EG3E182T-W22 Motor 3-phase 3 Hp Rpm 1765 182t | AC8BEV 39J101 00318EG3E182T-W2260 Hz3 hp1765 RPM7.5/3.8A-182T104°F4.2/4.3/4.45A€861.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00312EG3E213T-W22 12792176 Electric Motor, 3Hp, 60Hz, 1200 Rpm
€1,311.55 /unit