WEG 00218EG3EL145T-W22 Motor 3-phase 2 Hp Rpm 1760 145t | AC8BET 39J098

WEG 00218EG3EL145T-W22 11792009 Motor, 3 Phase, 2 Hp, Rpm 1760 145t

Item: AC8BET Model: 00218EG3EL145T-W22Cross Ref: 39J098 / 11792009
In Stock

Get it by Friday, Jun 13

€868.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Cc NumberCC029A
Duty CycleContinuous
Efficiency88.5%
Efficiency GroupSuper Premium
Frame145T
Frame MaterialCast Iron
Frequency60 Hz
Full Load Amps5.3/2.6A
Full Load Amps @ 50hz2.9/3/3.1A
Hp2 hp
Insulation ClassClass F
Motor ApplicationGeneral Application
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1760 RPM
Nema DesignNo Design Code
No. Of Speeds1
Overall Length14 9/16"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.25
Shaft Dia.7/8"
Shaft Length2 1/4"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Warranty3 yrs.
Hp @ 50hz2 hp
Hz60 Hz
Ins. ClassClass F
Length Less Shaft12 5/16"
Manufacturers Warranty Length3 yrs.
Max. Ambient Temp.40°C
Motor BearingsBall
Motor Design3-Phase
Motor Frame MaterialCast Iron
Motor Mounting TypeRigid Base
Motor Service Factor1.25
Motor Thermal ProtectionNone
Nominal Efficiency88.5%
StandardsCE, CSA, NOM, UL
Voltage230/460V AC
Weight58.4 lbs.

Shipping Info:

Ship weight (kg) 27
Ship height (cm)26.42
Ship length (cm)37
Ship width (cm)35.05
HS code8501524000
Country of OriginBR

Product Variants

ProductModelFrequencyHpNameplate RpmFull Load AmpsVoltageFrameAmbient Temp.Full Load Amps @ 50hzPrice
WEG 00136EG3E143T-W22 Motor 3-phase 1 Hp Rpm 3485 143t | AC8BEN 39J093 00136EG3E143T-W2250/60 Hz1 hp3485 RPM1.35A208-230/460V AC143T40°C1.46/1.51/1.55A€689.10
WEG 00156EG3E143T-W22 Motor 3-phase 1-1/2 Hp Rpm 3485 143t | AC8BEP 39J095 00156EG3E143T-W2250/60 Hz1 1/2 hp3485 RPM1.92A208-230/460V AC143T40°C2.1/2.2/2.26A€749.83
WEG 00158EG3EL145T-W22 Motor 3-phase 1-1/2 Hp Rpm 1760 145t | AC8BEQ 39J096 00158EG3EL145T-W2250/60 Hz1 1/2 hp1760 RPM1.93A208-230/460V AC145T40°C2.1/2.2/2.27A€876.89
WEG 00236EG3E145T-W22 Motor 3-phase 2 Hp Rpm 3490 145t | AC8BER 39J097 00236EG3E145T-W2260 Hz2 hp3490 RPM5.1/2.6A-145T104°F2.8/2.9/3.05A€865.62
WEG 00336EG3E182T-W22 Motor 3-phase 3 Hp Rpm 3520 182t | AC8BEU 39J099 00336EG3E182T-W2260 Hz3 hp3520 RPM7.3/3.7A-182T104°F4/4.1/4.32A€946.27
WEG 00318EG3E182T-W22 Motor 3-phase 3 Hp Rpm 1765 182t | AC8BEV 39J101 00318EG3E182T-W2260 Hz3 hp1765 RPM7.5/3.8A-182T104°F4.2/4.3/4.45A€861.62
WEG 00536EG3E184T-W22 Motor 3-phase 5 Hp Rpm 3505 184t | AC8BEX 39J103 00536EG3E184T-W2260 Hz5 hp3505 RPM12/6A-184T104°F6.5/6.7/7.06A€1,186.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00218EG3EL145T-W22 11792009 Motor, 3 Phase, 2 Hp, Rpm 1760 145t
€868.21 /unit