Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 3CVG8 Backup Ring 0.183w 3.398 Inner Diameter - Pack Of 25 | AC8NVV

APPROVED VENDOR 3CVG8 Backup Ring 0.183w 3.398 Inner Diameter - Pack Of 25

Item: AC8NVV Model: 3CVG8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackup Ring, Contoured
Actual Inside Dia.3.398"
Actual Width0.183"
Axial Thickness0.06"
ColorBlack
Cross Section ShapeRectangular
Durometer90 Shore A
Durometer RatingHard
For Use With As568a Dash No.340
MaterialBuna N
Radius0.262"
Temp. Range-40°F to +250°F
Thickness0.076"
Cross Section3/16"
Cut TypeSolid
Fda ApprovedNot FDA Approved
Inside Diameter - Actual3.4"
Inside Diameter - Nominal3 3/8"
O-ring Material CompatibilityAnhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Operating Temperature - Maximum250°F
Operating Temperature - Minimum-40°F
Outside Diameter - Nominal3 3/4"
StandardsASTM D2000, SAE J438
System Of MeasurementImperial
Width - Actual0.18"
X-ray DetectableNot X Ray Detectable

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)12.7
HS code4016931010
Country of OriginCN

Product Variants

ProductModelActual WidthAxial ThicknessFor Use With As568a Dash No.MaterialCross Section ShapeTemp. RangeColorDurometerPkg. Qty.Price
APPROVED VENDOR 3CUR3 Backup Ring 0.086w 8.268 Inner Diameter - Pack Of 5 | AC8NPM 3CUR30.086"0.045"172Buna NRectangular-40°F to +250°FBlack90 Shore A5€10.02
APPROVED VENDOR 3CUR4 Backup Ring 0.086w 8.518 Inner Diameter - Pack Of 5 | AC8NPN 3CUR40.086"0.045"173Buna NRectangular-40°F to +250°FBlack90 Shore A5€11.79
APPROVED VENDOR 3CUR5 Backup Ring 0.086w 8.768 Inner Diameter - Pack Of 5 | AC8NPP 3CUR50.086"0.045"174Buna NRectangular-40°F to +250°FBlack90 Shore A5€13.71
APPROVED VENDOR 3CUR6 Backup Ring 0.086w 9.018 Inner Diameter - Pack Of 5 | AC8NPQ 3CUR60.086"0.045"175Buna NRectangular-40°F to +250°FBlack90 Shore A5€12.56
APPROVED VENDOR 3CUR7 Backup Ring 0.086w 9.268 Inner Diameter - Pack Of 5 | AC8NPR 3CUR70.086"0.045"176Buna NRectangular-40°F to +250°FBlack90 Shore A5€15.74
APPROVED VENDOR 3CUR8 Backup Ring 0.086w 9.518 Inner Diameter - Pack Of 5 | AC8NPT 3CUR80.086"0.045"177Buna NRectangular-40°F to +250°FBlack90 Shore A5€13.58
APPROVED VENDOR 3CUR9 Backup Ring 0.086w 9.768 Inner Diameter - Pack Of 5 | AC8NPU 3CUR90.086"0.045"178Buna NRectangular-40°F to +250°FBlack90 Shore A5€14.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 3CVG8 Backup Ring 0.183w 3.398 Inner Diameter - Pack Of 25
€18.65 /pack