WEG 00158ET3H145JM-W22 | BB6WQF

WEG 00158ET3H145JM-W22 Electric Motor, 1.5Hp, 60Hz, 1755 Rpm

Item: BB6WQF Model: 00158ET3H145JM-W22
In Stock

Get it by Friday, Jun 13

€670.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose-Coupled Pump Motor
Frame145JM
Hp1 1/2 hp
Phase3
Replaces00158EP3H145JM-W22
Rpm1800 RPM
Voltage575V AC

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)32.26
Ship length (cm)39.81
Ship width (cm)37.08
Country of OriginBR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00158ET3H145JM-W22 Electric Motor, 1.5Hp, 60Hz, 1755 Rpm
€670.31 /unit