WEG 00158ET3EBM56CFL-S AC Induction Motor with Brake, General Purpose And Inverter Rated, 1-1/2Hp, 3-Phase | CV6LDA

WEG 00158ET3EBM56CFL-S 15701318 AC Induction Motor with Brake, General Purpose And Inverter Rated, 1-1/2Hp, 3-Phase

Item: CV6LDA Model: 00158ET3EBM56CFL-SCross Ref: 15701318
In Stock

Get it by Friday, Jun 13

€2,085.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Motor
Altitude1000 MASL
Ambient Temp.-20°C to +40°C
Balancing Method1/2" Key
Bearing CapYes
Bolt MaterialCarbon Steel
Brake Input Voltage208-230/460/190/380V AC
Break-down Torque300%
Cold Locked Rotor Time37 sec.
Connection Cables Quantity9
DesignB
DrainRubber, Automatic
Drip CoverWithout
Duty CycleContinuous
Efficiency At 1 %79%
Efficiency At 50 %59%
Efficiency At 75 %72%
Fan Cover MaterialAluminum
Fan MaterialPlastic
Flange TypeC
Frame56C
Frame MaterialRolled Steel
Frequency50/60 Hz
Grounding LugsSingle
Hot Locked Rotor Time21 sec.
Impregnation MethodDip And Bake Polyester
L. R. Amps33.1/16.6A
Locked Rotor Torque270%
Lrc8.2X(Code K)
Main Terminal Box Hole Size1/2"
Main Terminal Box Hole TypeNPT
Moment Of Inertia0.1101 lbs.-sq. ft.
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Speed1750 RPM
MountingFootless
No Load Amps2.17/1.08A
No. Of Poles4
Noise Level52 dBA
Output1 1/2 hp
Output Rating1 1/2 hp
Overload ProtectorWithout Overload Protector
PaintingMunsell N 1-Matte 207N (ISO 12944-C2)
Power Factor At 1 %86.5
Power Factor At 50 %85.5
Power Factor At 75 %86.5
Rated Current4.04/2.02A
Rated Torque4.5 lbs.-ft.
Rated Voltage230/460V AC
Resilient BaseWithout
RotationClockwise/Counter Clockwise
Service Factor1.15
Shaft MaterialCarbon Steel
Shaft Material GradeGrade 1040/45
Slip2.78%
Starting MethodDirect On Line
Synchronous Speed1800 RPM
Temp. Rise80 K
Terminal BlockWithout
Terminal BoxLeft Position
Tropicalized PaintingWithout
Voltage230/460/190-220/380-415V AC

Shipping Info:

Ship weight (kg) 0.9999
Country of OriginMX

Product Variants

ProductModelVoltageFrequencyService FactorFrameBreak-down TorqueNo Load AmpsMountingFlange TypePrice
WEG .5018NT3FVD56C-S AC Induction Motor, High-Performance Inverter Duty, 1/2Hp, 3-Phase, 230/460 VAC, 1800 rpm | CV6LCQ .5018NT3FVD56C-S230/460V AC60 Hz156CZ500%1.52/0.76AFoot MountedC€593.01
WEG .7518NT3FVD56C-S AC Induction Motor, High-Performance Inverter Duty, 3/4Hp, 3-Phase, 230/460 VAC, 1800 rpm | CV6LCU .7518NT3FVD56C-S230/460V AC60 Hz156CZ450%1.82/0.91AFoot MountedC€629.64
WEG 00118ET3EBM56CFL-S AC Induction Motor with Brake, General Purpose And Inverter Rated, 1Hp, 3-Phase | CV6LCV 00118ET3EBM56CFL-S230/460/190-220/380-415V AC50/60 Hz1.1556C300%1.78/0.89AFootlessC€1,607.47
WEG 00118ET3EBM56C-S AC Induction Motor with Brake, General Purpose And Inverter Rated, 1Hp, 3-Phase | CV6LCW 00118ET3EBM56C-S230/460/190-220/380-415V AC50/60 Hz1.1556C300%1.78/0.89AFoot MountedC€1,607.47
WEG 00118ET3EBM56-S AC Induction Motor with Brake, General Purpose And Inverter Rated, 1Hp, 3-Phase | CV6LCX 00118ET3EBM56-S230/460/190-220/380-415V AC50/60 Hz1.1556300%1.78/0.89AFoot MountedWithout€1,567.86
WEG 00118NT3FVD56C-S AC Induction Motor, High-Performance Inverter Duty, 1Hp, 3-Phase, 230/460 VAC, 1800 rpm | CV6LCY 00118NT3FVD56C-S230/460V AC60 Hz1.1556CZ300%1.78/0.89AFoot MountedC€674.19
WEG 00158ET3EBM145TC-S AC Induction Motor with Brake, General Purpose And Inverter Rated, 1-1/2Hp, 3-Phase | CV6LCZ 00158ET3EBM145TC-S230/460/190-220/380-415V AC50/60 Hz1.15143/5TC300%2.17/1.08AFoot MountedC€1,935.21
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00158ET3EBM56CFL-S 15701318 AC Induction Motor with Brake, General Purpose And Inverter Rated, 1-1/2Hp, 3-Phase
€2,085.36 /unit