WEG 00118ET3V143TC-W22 | BB9DXW

WEG 00118ET3V143TC-W22 12474196 Electric Motor, 1Hp, 60Hz, 1800 Rpm

Item: BB9DXW Model: 00118ET3V143TC-W22Cross Ref: 12474196
In Stock

Get it by Tuesday, Jun 17

€578.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Flange TypeC
Frequency60 Hz
Motor Enclosure DesignTotally Enclosed Fan Cooled
MountingFoot Mounted
No. Of Poles4
Output Rating1 hp
Synchronous Speed1800 RPM
Terminal BoxLeft Position
Voltage200/400V AC

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)24.38
Ship length (cm)39.88
Ship width (cm)30.99
Country of OriginUS

Product Variants

ProductModelVoltageFrequencyPhaseHpNo. Of PolesSynchronous SpeedFlange TypeOutput RatingPrice
WEG 00336ES1E145T | BB3QMP 00336ES1E145T208-230/460V AC60 Hz--23600 RPMWithout3 hp€864.19
WEG 35018EP3G449T-W22 | BB6APN 35018EP3G449T-W22460V AC60 Hz3350 hp41800 RPMWithout350 hp€35,973.63
WEG 01536ET3E254TC-S | BB6UNN 01536ET3E254TC-S230/460/190-220/380-415V AC50/60 Hz315 hp23600 RPMC15 hp€1,676.03
WEG .5018ES1BCH56 | BB6UNY .5018ES1BCH56115/208-230V AC60 Hz--41800 RPMWithout1/2 hp€299.18
WEG 00236ET3E145TC-S | BB6YGC 00236ET3E145TC-S230/460/190-220/380-415V AC50/60 Hz--23600 RPMC2 hp€561.88
WEG 00158ES1E145T | BB7RZT 00158ES1E145T208-230/460V AC60 Hz11 1/2 hp41800 RPMWithout1 1/2 hp€636.95
WEG 00718ET3H213TC-S | BB8CMV 00718ET3H213TC-S575V AC60 Hz37 1/2 hp41800 RPMC7 1/2 hp€1,036.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG 00118ET3V143TC-W22 12474196 Electric Motor, 1Hp, 60Hz, 1800 Rpm
€578.57 /unit