Flat Shipping

Flat Shipping at €24.99 + VAT

WEBSTONE 54443WPR Tankless Water Heater Valve 3/4 Inch Brass | AD3PTD 40L229

WEBSTONE 54443WPR Tankless Water Heater Valve 3/4 Inch Brass

Item: AD3PTD Model: 54443WPRCross Ref: 40L229
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€191.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTankless Water Heater Service Valve
Ball MaterialBrass
Ball Port StyleFull Port
Body MaterialBrass
Bypass Connection GenderFemale
Bypass Connection Size3/4"
Bypass Connection TypeSweat
For MediaOil, Water
Handle MaterialSteel , Vinyl Covered Steel
Handle TypeLever
IncludesAdjustable Packing Glands, Hi-Flow Hose Drains, Pressure Relief Valve Outlet, Pressure Relief Valves
Nominal Valve Size3/4"
Outlet Connection GenderFemale
Outlet Connection Gender - Side 1Female
Outlet Connection Size - Side 13/4"
Outlet Connection Size - Side 23/4"
Outlet Connection TypeSweat
Pipe Size3/4"
Pressure Range398 psi to 500 psi
Screen MaterialNot Applicable
Seal MaterialPTFE
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeAdjustable
Temp. Range+100°F to +180°F
Bypass ConnectionSweat
ConnectionsSweat x Sweat
Max. Media Temperature250°F
Max. Operating Pressure150 psi
Media Temp. Range-20°F to 250°F
Min. Media Temperature-20°F
Outlet Connection Gender - Side 2Female
Outlet Connection Type - Side 1Sweat
Outlet Connection Type - Side 2Sweat
StandardsASSE 1061, NSF 372, NSF/ANSI 14, NSF/ANSI 61
Valve SeriesH-x444PR

Shipping Info:

Ship weight (kg) 1.7505
Ship height (cm)9.91
Ship length (cm)22.61
Ship width (cm)17.27
HS code8481901000
Country of OriginCN

Product Variants

ProductModelHandle MaterialPressure RangeBody MaterialSeal MaterialSeat MaterialPrice
WEBSTONE 41672 Expansion Tank Valve 1/2 Inch Brass | AD3PRW 40L222 41672Enameled Aluminum294 psi to 600 psiBrassPTFEPTFE€57.16
WEBSTONE 48613 Purge And Fill Valve 3/4 Inch Brass | AD3PRX 40L223 48613Vinyl Covered Steel294 psi to 600 psiBrassPTFEPTFE€87.00
WEBSTONE 48614 Purge And Fill Valve 1 Inch Brass | AD3PRY 40L224 48614Vinyl Covered Steel294 psi to 600 psiBrassPTFEPTFE€100.84
WEBSTONE 58613 Purge And Fill Valve 3/4 Inch Brass | AD3PRZ 40L225 58613Vinyl Covered Steel294 psi to 600 psiBrassPTFEPTFE€85.31
WEBSTONE 58614 Purge And Fill Valve 1 Inch Brass | AD3PTA 40L226 58614Vinyl Covered Steel294 psi to 600 psiBrassPTFEPTFE€110.92
WEBSTONE 44443WPR Tankless Water Heater Valve 3/4 Inch Brass | AD3PTB 40L227 44443WPRSteel398 psi to 500 psiBrassPTFEPTFE€224.71
WEBSTONE 4444WPR Tankless Water Heater Valve 1 Inch Brass | AD3PTC 40L228 4444WPRVinyl Covered Steel398 psi to 500 psiBrassPTFEPTFE€443.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEBSTONE 54443WPR Tankless Water Heater Valve 3/4 Inch Brass
€191.02 /unit