Flat Shipping

Flat Shipping at €24.99 + VAT

WEBSTONE 41672 Expansion Tank Valve 1/2 Inch Brass | AD3PRW 40L222

WEBSTONE 41672 Expansion Tank Valve 1/2 Inch Brass

Item: AD3PRW Model: 41672Cross Ref: 40L222
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExpansion Tank Service Valve
Body MaterialBrass
Handle MaterialEnameled Aluminum
Pipe Size1/2"
Pressure Range294 psi to 600 psi
Seal MaterialPTFE
Seat MaterialPTFE
Temp. Range+100°F to +350°F
Ball MaterialBrass
Ball Port StyleFull Port
Bypass Cap MaterialBrass
Bypass ConnectionSweat
Bypass Connection GenderFemale
Bypass Connection Size1"
Bypass Connection TypeSweat
ConnectionsFIP x FIP
For MediaNatural Gas, Oil, Water
Handle TypeLever
IncludesHi-Flow Hose Drains
Max. Media Temperature250°F
Max. Operating Pressure600 psi
Media Temp. Range-20°F to 250°F
Min. Media Temperature-20°F
Nominal Valve Size1/2"
Outlet Connection Gender - Side 1Female
Outlet Connection Gender - Side 2Female
Outlet Connection Size - Side 11/2"
Outlet Connection Size - Side 21/2"
Outlet Connection Type - Side 1IPS
Outlet Connection Type - Side 2IPS
StandardsNSF/ANSI 61
Stem MaterialBrass
Stem TypeAdjustable
Valve SeriesH-x167

Shipping Info:

Ship weight (kg) 0.459
Ship height (cm)6.1
Ship length (cm)10.67
Ship width (cm)10.41
HS code8481801095
Country of OriginCN

Product Variants

ProductModelHandle MaterialPressure RangeBody MaterialSeal MaterialSeat MaterialPrice
WEBSTONE 48613 Purge And Fill Valve 3/4 Inch Brass | AD3PRX 40L223 48613Vinyl Covered Steel294 psi to 600 psiBrassPTFEPTFE€87.00
WEBSTONE 48614 Purge And Fill Valve 1 Inch Brass | AD3PRY 40L224 48614Vinyl Covered Steel294 psi to 600 psiBrassPTFEPTFE€100.84
WEBSTONE 58613 Purge And Fill Valve 3/4 Inch Brass | AD3PRZ 40L225 58613Vinyl Covered Steel294 psi to 600 psiBrassPTFEPTFE€85.31
WEBSTONE 58614 Purge And Fill Valve 1 Inch Brass | AD3PTA 40L226 58614Vinyl Covered Steel294 psi to 600 psiBrassPTFEPTFE€110.92
WEBSTONE 44443WPR Tankless Water Heater Valve 3/4 Inch Brass | AD3PTB 40L227 44443WPRSteel398 psi to 500 psiBrassPTFEPTFE€224.71
WEBSTONE 4444WPR Tankless Water Heater Valve 1 Inch Brass | AD3PTC 40L228 4444WPRVinyl Covered Steel398 psi to 500 psiBrassPTFEPTFE€443.63
WEBSTONE 54443WPR Tankless Water Heater Valve 3/4 Inch Brass | AD3PTD 40L229 54443WPRSteel398 psi to 500 psiBrassPTFEPTFE€250.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEBSTONE 41672 Expansion Tank Valve 1/2 Inch Brass
€84.61 /unit