Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 7755X06X06X06 Male Run Tee, Adapter Tee, Compression x MNPT x Compression | CU9UPC

WEATHERHEAD 7755X06X06X06 Male Run Tee, Adapter Tee, Compression x MNPT x Compression

Item: CU9UPC Model: 7755X06X06X06Cross Ref: 787TM0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Run Tee
ApplicationChemicals, Construction Machinery, High Pressure Hydraulic, Machine Tools, Marine, Military, Textile Machinery
ColorClear
FinishZinc Trivalent
Fits BrandAir-Way, Parker
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size3/8"
Fitting Side C Connection TypeCompression
Fitting Side C Tube Outer Diameter3/8"
Hex Size3/4"
Length2 3/8"
MaterialSteel
Max. Operating Pressure5000 psi
Max. Operating Temp.450°F
Mfr. Series7000 Series Ermeto
Min. Operating Temp.-30°F
Specific Fitting ShapeAdapter Tee
Sub-brandErmeto
System Of MeasurementImperial
Thread Size B3/8"-18
Finish/coatingZinc Trivalent
Fitting MaterialSteel
Maximum Operating Pressure5000 psi
Overall Length2 3/8"
StandardsASME, ISO, NAHAD, NFPA, SAE

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHex SizeMax. Operating PressureFitting Side A Tube Outer DiameterFitting Side B Pipe SizeThread Size BFitting Side C Tube Outer DiameterMax. Operating Temp.Min. Operating Temp.Price
WEATHERHEAD 7755X16X16X16 Male Run Tee, Adapter Tee, Compression x MNPT x Compression | CU9UNY 7755X16X16X161.313"2500 psi1"1"1"-11 1/21"450°F-30°F€84.44
WEATHERHEAD 7755X04X02X04 Male Run Tee, Adapter Tee, Compression x MNPT x Compression | CU9UNZ 7755X04X02X040.438"5250 psi1/4"1/8"1/8"-271/4"450°F-30°F€16.86
WEATHERHEAD 7755X04X04X04 Male Run Tee, Adapter Tee, Compression x MNPT x Compression | CU9UPA 7755X04X04X040.563"5250 psi1/4"1/4"1/4"-181/4"450°F-30°F€16.86
WEATHERHEAD 7755X06X04X06 Male Run Tee, Adapter Tee, Compression x MNPT x Compression | CU9UPB 7755X06X04X060.563"5000 psi3/8"1/4"1/4"-183/8"450°F-30°F€21.64
WEATHERHEAD 7755X10X08X10 Male Run Tee, Adapter Tee, Compression x MNPT x Compression | CU9UPD 7755X10X08X107/8"3250 psi5/8"1/2"1/2"-145/8"450°F-30°F€42.20
WEATHERHEAD 7755X08X08X08 Male Run Tee, Adapter Tee, Compression x MNPT x Compression | CU9UPE 7755X08X08X087/8"4500 psi1/2"1/2"1/2"-141/2"450°F-30°F€33.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 7755X06X06X06 Male Run Tee, Adapter Tee, Compression x MNPT x Compression
€22.21 /unit