Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1872X6X6S Swivel Male Branch Tee 3/8 Inch Tube Size | AC4FNQ 2ZKX3

WEATHERHEAD 1872X6X6S Swivel Male Branch Tee 3/8 Inch Tube Size

Item: AC4FNQ Model: 1872X6X6SCross Ref: 2ZKX3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Male Branch Tee
ConnectionQuick Connect
Connection TypeQuick Connect
Gasket MaterialEthylene Propylene Rubber
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
Tube Size3/8"
TypeMale

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.03
Ship length (cm)13.97
Ship width (cm)9.4
HS code8302306000
Country of OriginMX

Product Variants

ProductModelTube SizePipe SizeTemp. RangeMaterialPressure RatingConnection TypeTypeConnectionPrice
WEATHERHEAD 1872X4X4S Swivel Male Branch Tee 1/4 Inch Tube Size | AC4FNM 2ZKW7 1872X4X4S1/4"1/4"-40°F to +200°FBrass150 psiQuick ConnectMaleQuick Connect€38.76
WEATHERHEAD 1872X6S Swivel Male Branch Tee 3/8 Inch Tube Size | AC4FNN 2ZKW9 1872X6S3/8"1/4"-40°F to +200°FBrass150 psiQuick ConnectMaleQuick Connect€46.86
WEATHERHEAD 1872X8 Swivel Male Branch Tee 1/2 Inch Tube Size | AC4FNR 2ZKX4 1872X81/2"3/8"-40°F to +200°FBrass150 psiQuick ConnectMaleQuick Connect€51.88
WEATHERHEAD 1872X8X4S Swivel Male Branch Tee 12 Inch Tube Size | AC4FNV 2ZKX7 1872X8X4S1/2"1/4"-40°F to +200°FBrass150 psiQuick ConnectMaleQuick Connect€73.51
WEATHERHEAD 1872X8X8S Swivel Male Branch Tee 1/2 Inch Tube Size | AC4FNX 2ZKX9 1872X8X8S1/2"1/2"-40°F to +200°FBrass150 psiQuick ConnectMaleQuick Connect€100.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1872X6X6S Swivel Male Branch Tee 3/8 Inch Tube Size
€56.15 /unit