Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0269.2A22X55 Adjustable Handles 2.16 1/4-20 Orange | AE9CQM 6HRD9

KIPP K0269.2A22X55 Adjustable Handles 2.16 1/4-20 Orange

Item: AE9CQM Model: K0269.2A22X55Cross Ref: 6HRD9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handles
ColorOrange
ComponentsSteel
FinishMatte
Height3 4/5"
MaterialThermoplastic
Overall Length2.93"
Screw Length2 4/25"
StyleNovo Grip
Thread Size1/4"-20
TypeExternal Thread

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
HS code3926902500
Country of OriginDE

Product Variants

ProductModelTypeHeightMaterialComponentsPrice
KIPP K0269.2A216X15 Adjustable Handles 0.59 1/4-20 Yellow | AE9CPT 6HRC1 K0269.2A216X15External Thread2.22"ThermoplasticSteel€12.51
KIPP K0269.2A216X20 Adjustable Handles 0.78 1/4-20 Yellow | AE9CPU 6HRC2 K0269.2A216X20External Thread2.42"ThermoplasticSteel€12.47
KIPP K0269.2A216X25 Adjustable Handles 0.99 1/4-20 Yellow | AE9CPV 6HRC3 K0269.2A216X25External Thread2.62"ThermoplasticSteel€11.99
KIPP K0269.2A216X30 Adjustable Handles 1.18 1/4-20 Yellow | AE9CPW 6HRC4 K0269.2A216X30External Thread2.81"ThermoplasticSteel€12.51
KIPP K0269.2A216X35 Adjustable Handles 1.38 1/4-20 Yellow | AE9CPX 6HRC5 K0269.2A216X35External Thread3.01"ThermoplasticSteel€13.45
KIPP K0269.2A216X40 Adjustable Handles 1.57 1/4-20 Yellow | AE9CPY 6HRC6 K0269.2A216X40External Thread3.21"ThermoplasticSteel€13.64
KIPP K0269.2A216X45 Adjustable Handles 1.77 1/4-20 Yellow | AE9CPZ 6HRC7 K0269.2A216X45External Thread3.41"ThermoplasticSteel€13.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0269.2A22X55 Adjustable Handles 2.16 1/4-20 Orange
€14.77 /unit