Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1871X6X6S Swivel Male Run Tee 3/8-18 3/8 Inch Tube Size | AC4FNB 2ZKV6

WEATHERHEAD 1871X6X6S Swivel Male Run Tee 3/8-18 3/8 Inch Tube Size

Item: AC4FNB Model: 1871X6X6SCross Ref: 2ZKV6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Male Run Tee
ConnectionQuick Connect
Connection TypeQuick Connect
Gasket MaterialEthylene Propylene Rubber
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
Tube Size3/8"
TypeMale
ApplicationAir
ColorGold
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypePush-to-Connect
Fitting Side C Tube Outer Diameter3/8"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length2 11/32"
Specific Fitting ShapeSwivel Adapter Tee
StandardsDOT FMVSS 571.106, SAE AA04EE, SAE J1131
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)13.72
Ship width (cm)7.37
HS code7412200015
Country of OriginMX

Product Variants

ProductModelTube SizePipe SizeTemp. RangeMaterialPressure RatingConnection TypeTypeConnectionPrice
WEATHERHEAD 1871X6S Swivel Male Run Tee 3/8 Inch Tube Size | AC4FMZ 2ZKV3 1871X6S3/8"1/4"-40°F to +200°FBrass150 psiQuick ConnectMaleQuick Connect€36.88
WEATHERHEAD 1871X8X8S Swivel Male Run Tee 1/2-14 1/2 Inch Tube Size | AC4FNG 2ZKW2 1871X8X8S1/2"1/2"-40°F to +200°FBrass150 psiQuick ConnectMaleQuick Connect€69.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1871X6X6S Swivel Male Run Tee 3/8-18 3/8 Inch Tube Size
€56.21 /unit