Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1869X10 Male Elbow 1/2-14 5/8 Inch Tube Size | AC4FLH 2ZKN7

WEATHERHEAD 1869X10 Male Elbow 1/2-14 5/8 Inch Tube Size

Item: AC4FLH Model: 1869X10Cross Ref: 2ZKN7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Elbow
ConnectionQuick Connect
Connection TypeQuick Connect
Gasket MaterialEthylene Propylene Rubber
MaterialBrass
Pipe Size1/2"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size1/2"-14
Tube Size5/8"
TypeMale
ApplicationAir
ColorGold
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter5/8"
Fitting Side B Connection TypeNPTF
Fitting Side B Pipe Size1/2"
Fitting Thread Size1/2"-14
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length1 11/16"
Release Ring MaterialEPR
Resistance PropertiesVibration Resistant
Specific Fitting Shape90° Elbow Adapter
StandardsDOT FMVSS 571.106, SAE J1131
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.79
Ship length (cm)15.24
Ship width (cm)4.32
HS code8302306000
Country of OriginMX

Product Variants

ProductModelTube SizeConnection TypeTypeConnectionTemp. RangeMaterialPressure RatingPipe SizePrice
WEATHERHEAD 1869X10S Male Elbow 1/2-14 5/8 Inch Tube Size | AC4FLJ 2ZKN8 1869X10S5/8"Quick ConnectMale, SwivelQuick Connect-40°F to +200°FBrass150 psi1/2"€37.62
WEATHERHEAD 1869X6X8 Male Elbow 1/2-14 3/8 Inch Tube Size | AC4FME 2ZKR9 1869X6X83/8"Quick ConnectMaleQuick Connect-40°F to +200°FBrass150 psi1/2"€27.85
WEATHERHEAD 1869X8X8 Male Elbow 1/2-14 1/2 Inch Tube Size | AC4FML 2ZKT6 1869X8X81/2"Quick ConnectMaleQuick Connect-40°F to +200°FBrass150 psi1/2"€31.85
WEATHERHEAD 1469X10 Male Elbow 1/2-14 5/8 Inch Tube Size | AC4FRM 2ZLH5 1469X105/8"Compression Nylon TubeMaleCompression Nylon Tube-40°F to +200°FBrass150 psi1/2"€33.04
WEATHERHEAD 1469X12 Male Elbow 1/2-14 3/4 Inch Tube Size | AC4FRQ 2ZLJ2 1469X123/4"Compression Nylon TubeMaleCompression Nylon Tube-40°F to +200°FBrass150 psi1/2"€72.20
WEATHERHEAD 1469X8X8 Male Elbow 1/2-14 1/2 Inch Tube Size | AC4FTA 2ZLL8 1469X8X81/2"Compression Nylon TubeMaleCompression Nylon Tube-40°F to +200°FBrass150 psi1/2"€27.82
WEATHERHEAD 1369X10 Male Elbow 1/2-14 5/8 Inch Tube Size | AC4FVW 2ZMC5 1369X105/8"Compression Copper TubeMaleCompression Copper Tube-40°F to +200°FBrass150 psi1/2"€32.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1869X10 Male Elbow 1/2-14 5/8 Inch Tube Size
€48.03 /unit