Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1866X6X6 Female Connector 3/8-18 3/8 Inch Tube Size | AC4FKN 2ZKK5

WEATHERHEAD 1866X6X6 Female Connector 3/8-18 3/8 Inch Tube Size

Item: AC4FKN Model: 1866X6X6Cross Ref: 2ZKK5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Connector
ConnectionQuick Connect
Connection TypeQuick Connect
Gasket MaterialEthylene Propylene Rubber
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
Tube Size3/8"
TypeFemale
ApplicationAir
ColorGold
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeNPTF
Fitting Side B Pipe Size3/8"
Fitting Thread Size3/8"-18
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure150 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature40°F
Overall Length1 3/4"
Release Ring MaterialEPR
Resistance PropertiesVibration Resistant
Specific Fitting ShapeStraight Adapter
StandardsDOT FMVSS 571.106, SAE J1131
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)5.08
HS code7412200015
Country of OriginMX

Product Variants

ProductModelTube SizeConnection TypeTypeConnectionPipe SizeTemp. RangeMaterialPressure RatingPrice
WEATHERHEAD 1866X4X4 Female Connector 1/4-18 1/4 Inch Tube Size | AC4FKK 2ZKK2 1866X4X41/4"Quick ConnectFemaleQuick Connect1/4"-40°F to +200°FBrass150 psi€19.73
WEATHERHEAD 1866X6 Female Connector 1/4-18 3/8 Inch Tube Size | AC4FKL 2ZKK3 1866X63/8"Quick ConnectFemaleQuick Connect1/4"-40°F to +200°FBrass150 psi€22.28
WEATHERHEAD 1866X6X2 Female Connector 1/8-27 3/8 Inch Tube Size | AC4FKM 2ZKK4 1866X6X23/8"Quick ConnectFemaleQuick Connect1/8"-40°F to +200°FBrass150 psi€20.04
WEATHERHEAD 1866X8 Female Connector 3/8-18 1/2 Inch Tube Size | AC4FKP 2ZKK6 1866X81/2"Quick ConnectFemaleQuick Connect3/8"-40°F to +200°FBrass150 psi€34.32
WEATHERHEAD 1866X8X4 Female Connector 1/4-18 1/2 Inch Tube Size | AC4FKQ 2ZKK7 1866X8X41/2"Quick ConnectFemaleQuick Connect1/4"-40°F to +200°FBrass150 psi€27.57
WEATHERHEAD 1868X10 Female Connector 1/2-14 5/8 Inch Tube Size | AC4FKR 2ZKK9 1868X105/8"Quick ConnectMaleQuick Connect1/2"-40°F to +200°FBrass150 psi€22.78
WEATHERHEAD 1868X10X6 Female Connector 3/8-18 5/8 Inch Tube Size | AC4FKT 2ZKL1 1868X10X65/8"Quick ConnectMaleQuick Connect3/8"-40°F to +200°FBrass150 psi€24.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1866X6X6 Female Connector 3/8-18 3/8 Inch Tube Size
€24.83 /unit