Flat Shipping

Flat Shipping at €24.99 + VAT

WEATHERHEAD 1368X6X6 Male Connector 3/8-18 3/8 Inch Tube Size | AC4FVQ 2ZMA9

WEATHERHEAD 1368X6X6 Male Connector 3/8-18 3/8 Inch Tube Size

Item: AC4FVQ Model: 1368X6X6Cross Ref: 2ZMA9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Connector
ConnectionCompression Copper Tube
Connection TypeCompression Copper Tube
MaterialBrass
Pipe Size3/8"
Pressure Rating150 psi
Temp. Range-40°F to +200°F
Thread Size3/8"-18
Tube Size3/8"
TypeMale
ApplicationAir
Compatible Tube MaterialCopper
Fitting MaterialBrass
Fitting Side A Connection TypeCompression
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeMNPTF
Hex Size11/16"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure150 psi
Overall Length2"
Resistance PropertiesVibration Resistant
Specific Fitting ShapeStraight Adapter
StandardsDOT, SAE
Thread Size A11/16"-20

Shipping Info:

Ship weight (kg) 0.0562
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code8302306000
Country of OriginMX

Product Variants

ProductModelTube SizeConnection TypeConnectionPipe SizeTemp. RangeMaterialPressure RatingTypePrice
WEATHERHEAD 1868X4X6 Male Connector 3/8-18 1/4 Inch Tube Size | AC4FKZ 2ZKL8 1868X4X61/4"Quick ConnectQuick Connect3/8"-40°F to +200°FBrass150 psiMale€15.67
WEATHERHEAD 1868X6X6 Male Connector 3/8-18 3/8 Inch Tube Size | AC4FLC 2ZKN2 1868X6X63/8"Quick ConnectQuick Connect3/8"-40°F to +200°FBrass150 psiMale€18.45
WEATHERHEAD 1868X8 Male Connector 3/8-18 1/2 Inch Tube Size | AC4FLE 2ZKN4 1868X81/2"Quick ConnectQuick Connect3/8"-40°F to +200°FBrass150 psiMale€24.68
WEATHERHEAD 1468X10X6 Male Connector 3/8-18 5/8 Inch Tube Size | AC4FQY 2ZLF1 1468X10X65/8"Compression Nylon TubeCompression Nylon Tube3/8"-40°F to +200°FBrass150 psiMale€26.44
WEATHERHEAD 1468X12X12 Male Connector 3/4-14 3/4 Inch Tube Size | AC4FRA 2ZLF3 1468X12X123/4"Compression Nylon TubeCompression Nylon Tube3/4"-40°F to +200°FBrass150 psiMale€43.03
WEATHERHEAD 1468X4X6 Male Connector 3/8-18 1/4 Inch Tube Size | AC4FRD 2ZLF7 1468X4X61/4"Compression Nylon TubeCompression Nylon Tube3/8"-40°F to +200°FBrass150 psiMale€12.74
WEATHERHEAD 1468X6X6 Male Connector 3/8-18 3/8 Inch Tube Size | AC4FRG 2ZLG4 1468X6X63/8"Compression Nylon TubeCompression Nylon Tube3/8"-40°F to +200°FBrass150 psiMale€13.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEATHERHEAD 1368X6X6 Male Connector 3/8-18 3/8 Inch Tube Size
€10.61 /unit