WEARWELL 570 Modular Antifatigue Mat 3 x 3 feet Black Material Rubber | AD2WMD 3VGH7

WEARWELL 570 Modular Antifatigue Mat 3 x 3 feet Black Material Rubber

Item: AD2WMD Model: 570Cross Ref: 3VGH7
In Stock

Get it by Thursday, Jun 12

€202.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemModular Antifatigue Mat
AntimicrobialNo
Backing MaterialRubber
Brake Fluid ResistantYes
ColorBlack
Compatible With572 Edging
EdgesInterlock
Fire Resistant/fire RetardantFire Resistant
Length3 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat PropertiesCutting Fluid Resistant
Mat ShapeSquare
Mat Surface PatternSlightly Textured
MaterialRubber
Surface MaterialRubber
Thickness5/8"
Width3 ft.

Shipping Info:

Ship weight (kg) 10.215
Ship height (cm)20.32
Ship length (cm)97.28
Ship width (cm)20.32
HS code4016910000
Country of OriginMX

Product Variants

ProductModelMaterialSurface MaterialBacking MaterialMat PropertiesThicknessColorMat ShapeAntimicrobialPrice
WEARWELL 570 Modular Antifatigue Mat 3x3ft Black Nitrile Rubber | AC9XJE 3LCZ9 570Nitrile RubberNitrileNitrilePetroleum Resistant5/8"BlackSquareNo€207.03
WEARWELL 570 Modular Antifatigue Mat 3x3ft Black Natural Rubber | AD2WMC 3VGH5 570Natural RubberRubberRubber-5/8"BlackSquareNo€112.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEARWELL 570 Modular Antifatigue Mat 3 x 3 feet Black Material Rubber
€202.94 /unit