WATTS WIB-81-250 1 Inverted Bucket Steam Trap, Inlet Size 1 Inch, Steam Pressure 250 Psi | BR7WHF 0039523

WATTS WIB-81-250 1 0039523 Inverted Bucket Steam Trap, 1 Inch Inlet, 250 Psi Steam Pressure

Item: BR7WHF Model: WIB-81-250 1Cross Ref: 0039523
Limited Availability
€475.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteam Trap
Body Material GradeCast Iron
Body PatternInline
Body StyleInline
Inlet ConnectionFemale Threaded
Inlet Size1"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
Max. Pressure250 psi
Max. Steam Pressure250 psi
Max. Temp.406°F
Mfr. SeriesWIB Series
Outlet ConnectionFemale Threaded
Outlet Size1"
Outlet TypeFemale Threaded

Shipping Info:

Ship weight (kg) 3.5505

Product Details:

Inverted Bucket Steam Trap, 1 Inch Inlet, 250 Psi Steam Pressure

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS WIB-81-250 1 0039523 Inverted Bucket Steam Trap, 1 Inch Inlet, 250 Psi Steam Pressure
€475.38 /unit