Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WATTS UA 600 Tank Adapter Livestock Tanks 1 1/4 In | AC4EGP 2ZDR8

WATTS UA600 0780245 Tank Adapter Livestock Tanks 1 1/4 In

Item: AC4EGP Model: UA600Cross Ref: 2ZDR8 / 0780245
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€138.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Tank Adapter
MaterialPlastic
Compatible Product TypeAutomatic Livestock Watering Kit
Compatible With Grainger Part No.2ZDR7
Compatible With Mfr. Model No.RL 600
Connection 21 1/4" FNPT
Connection Gender - Side 1Male
Connection Gender - Side 2Female
Connection Size - Side 21 1/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Flow Rate6.5 GPM
Product TypeUniversal Tank Adapter

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)11.43
Ship length (cm)11.94
Ship width (cm)12.45
HS code8481805090
Country of OriginUS

Product Variants

ProductModelMaterialLeadBody MaterialConnection TypeMax. Temp.Max. Operating PressureMax. Operating Temp.Flow RatePrice
WATTS Rl 600 V Nozzle And Arm Assembly For AC4EGN Brass Livestock Watering Kit | AC4EGQ 2ZDT1 RL600VBrassPresent-FNPT x MNPT-75 psi140°F6.5 GPM @ 50 psi€71.15
WATTS RL 600 SC Stem And Chain Assembly For AC4EGN | AC4EGT 2ZDT3 RL600-SCBrass-------€55.25
WATTS RL600A Livestock Watering Kit, Max. Temperature 140 Degrees F | BZ9CYL 0780173 RL600A-PresentPlastic-140°F---€45.24
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS UA600 0780245 Tank Adapter Livestock Tanks 1 1/4 In
€138.35 /unit