WATTS U009M2-A-QT-S 1 1/2 Quarter Turn Shutoff Valve, Inline, Size 1-1/2 Inch, Bronze | BY7HUG 0062462

WATTS U009M2-A-QT-S 1 1/2 0062462 Reduced Pressure Zone Assembly, Inline, 1 1/2 Inch Size, Bronze

Item: BY7HUG Model: U009M2-A-QT-S 1 1/2Cross Ref: 0062462
Limited Availability
€1,819.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishPlain
Body StyleInline
Disc MaterialSilicone
FittingYes
Inlet Size1 1/2"
Inlet TypeUnion Joint
MaterialBronze
Max. Temp.180°F
Max. Working Pressure12 Bar
Meter TypeNo Meter
Min. Temp.33°F
OperationContinuous
Outlet Size1 1/2"
Outlet TypeUnion Joint
Seat MaterialStainless Steel
SeriesU009 Series
StrainerYes
TypeValve To Accessory
Valve TypeQuarter Turn Ball Valve

Product Details:

Reduced Pressure Zone Assembly, Inline, 1 1/2 Inch Size, Bronze

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS U009M2-A-QT-S 1 1/2 0062462 Reduced Pressure Zone Assembly, Inline, 1 1/2 Inch Size, Bronze
€1,819.30 /unit